GLOBE SCIENTIFIC 8200050 Volumetric Flask, 50 mL Labware Capacity - Metric, Type I Borosilicate Glass | CP6NAL

GLOBE SCIENTIFIC 8200050 Volumetric Flask, Globe Glass, 50 ml, Class A, ASTM E288, 6 PK

Item: CP6NAL Model: 8200050Cross Ref: 793W22
In Stock

Get it by Thursday, Jun 12

€159.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
Basic MaterialGlass
Body ColorClear
Body MaterialType I Borosilicate Glass
Capacity1.69 oz.
Closure ColorWhite
Closure TypePennyhead Stopper
Flask TypeVolumetric
Graduation RangeNo Graduations
Height140 mm
Includes ClosureYes
Labware ClarityTransparent
Labware Neck StyleStraight
Stopper Size9

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelFlask TypeIncludes ClosureClosure TypeHeightStopper SizeClosure ColorCapacityLabware Neck StylePkg. Qty.Price
GLOBE SCIENTIFIC 8411000 Erlenmeyer Flask, 1000 Ml Labware Capacity - Metric, 6 PK | CP6MMA 8411000ErlenmeyerNoStopper128 mm11-33.81 oz.Straight6€81.39
GLOBE SCIENTIFIC 8401000 Erlenmeyer Flask, 1000 Ml Labware Capacity - Metric, 6 PK | CP6MMB 8401000ErlenmeyerNoStopper219 mm9-33.81 oz.Straight6€70.08
GLOBE SCIENTIFIC 8400125 Erlenmeyer Flask, 125 Ml Labware Capacity - Metric, 12 PK | CP6MMC 8400125ErlenmeyerNoStopper115 mm5-4.23 oz.Straight12€58.06
GLOBE SCIENTIFIC 8410125 Erlenmeyer Flask, 125 Ml Labware Capacity - Metric, 12 PK | CP6MMD 8410125ErlenmeyerNoStopper115 mm6-4.23 oz.Straight12€65.20
GLOBE SCIENTIFIC 8402000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, 4 PK | CP6MME 8402000ErlenmeyerNoStopper280 mm10-67.63 oz.Straight4€92.00
GLOBE SCIENTIFIC 8422000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CP6MMF 8422000ErlenmeyerYesScrew Cap280 mm-Blue67.63 oz.Straight1€55.23
GLOBE SCIENTIFIC 8400025 Erlenmeyer Flask, 25 Ml Labware Capacity - Metric, 12 PK | CP6MMG 8400025ErlenmeyerNoStopper65 mm---Straight12€53.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 8200050 Volumetric Flask, Globe Glass, 50 ml, Class A, ASTM E288, 6 PK
€159.25 /pack