GLOBE SCIENTIFIC 8100500 Media Bottle, 16.91 oz Labware Capacity - English, Type I Borosilicate Glass, 10 PK | CP6MPA

GLOBE SCIENTIFIC 8100500 Media Bottle, 16.91 oz Labware Capacity - English, Type I Borosilicate Glass, 10 PK

Item: CP6MPA Model: 8100500Cross Ref: 793W12
In Stock

Get it by Tuesday, Jun 10

€100.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedia Bottle
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Bottle/jar ShapeRound
Bottle/jar TypeMedia
ClassClass A
Closure MaterialPolyethylene
Closure TypeScrew On
Diameter86 mm
Graduation Range100 mL to 400 mL
Graduation Subdivisions50 mL
Includes ClosureYes
Labware Closure Liner MaterialUnlined
MouthWide
Pre-cleanedNone
Screw Closure SizeGL45
Special FeaturesChemical Resistant, Pouring Ring
Sterile/non-sterileNon Sterile
Body Diameter86 mm
Bottle TypeMedia
Capacity - Ml500 ml
ClarityTransparent
Closure ColorClear
Closure IncludedYes
Closure Liner MaterialUnlined
Glassware ClassA
GraduatedYes
ShapeRound
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialAutoclavableClosure TypeLabware Closure Liner MaterialScrew Closure SizePkg. Qty.Price
GLOBE SCIENTIFIC 7060030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDM 7060030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7010030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDN 7010030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined28 mm to 415 mm12€21.99
GLOBE SCIENTIFIC 7060030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDP 7060030AMPlasticAmberHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€23.41
GLOBE SCIENTIFIC 7070030 Bottle, 1 oz Labware Capacity, LDPE, Includes Closure, Unlined, 12 Pack | CR3BMA 7070030PlasticNaturalLDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7050030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDQ 7050030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined20 mm to 415 mm12€18.53
GLOBE SCIENTIFIC 7000030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDR 7000030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined28 mm to 415 mm12€23.90
GLOBE SCIENTIFIC 7184000 Bottle, 135 oz Labware Capacity - English, HDPE, Includes Closure, Unlined, Wide | CR3BMB 7184000PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined100 mm to 415 mm1€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 8100500 Media Bottle, 16.91 oz Labware Capacity - English, Type I Borosilicate Glass, 10 PK
€100.49 /pack