Flat Shipping

Flat Shipping at €24.99 + VAT

GLEASON CPF-31 Flat Cable Connector Nylon 0.45 x 1.18 Max | AA2UVC 11C453

GLEASON CPF-31 Flat Cable Connector Nylon 0.45 x 1.18 Max

Item: AA2UVC Model: CPF-31Cross Ref: 11C453
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Cable Connector
Cable Size0.45" x 1.18"
Cable TypeFlat
TypeCompression, Nylon
ColorGray
Compatible Cable Thickness16" to 0.45"
Compatible Cable TypeFlat
MaterialPlastic
Maximum Compatible Flat Cable Height0.45"
Maximum Compatible Flat Cable Width1.06"
Minimum Compatible Flat Cable Height16"
Minimum Compatible Flat Cable Width0.59"
Product TypeConnector

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)7.62
HS code8536694050
Country of OriginUS

Product Variants

ProductModelCable SizeTypeCable TypePrice
GLEASON CBF-21 Flat Cable Connector Brass 0.45 x 1.18 Max | AA2UUY 11C449 CBF-210.45" x 1.18"Brass, CompressionFlat€98.35
GLEASON CBF-23 Flat Cable Connector Brass 0.47 x 1.77 Max | AA2UUZ 11C450 CBF-230.47" x 1.77"Brass, CompressionFlat€237.56
GLEASON CBF-22 Flat Cable Connector Brass 0.45 x 1.57 Max | AA2UVA 11C451 CBF-220.45" x 1.57"Brass, CompressionFlat€147.52
GLEASON CBF-24 Flat Cable Connector Brass 0.47 x 1.97 Max | AA2UVB 11C452 CBF-240.47" x 1.97"Brass, CompressionFlat€310.07
GLEASON CPF-32 Flat Cable Connector Nylon 0.45 x 1.57 Max | AA2UVD 11C454 CPF-320.45" x 1.57"Compression, NylonFlat€82.88
GLEASON CPF-33 Flat Cable Connector Nylon 0.47 x 1.77 Max | AA2UVE 11C455 CPF-330.47" x 1.77"Compression, NylonFlat€228.93
GLEASON CPF-34 Flat Cable Connector Nylon 0.47 x 1.97 Max | AA2UVF 11C456 CPF-340.47" x 1.97"Compression, NylonFlat€244.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLEASON CPF-31 Flat Cable Connector Nylon 0.45 x 1.18 Max
€66.10 /unit