Flat Shipping

Flat Shipping at €24.99 + VAT

GLAS COL 100A O408 Fabric Mantle, 400 Deg C Max. Temp, 115 V Volt | CV4LZT

GLAS COL 100A O408 Fabric Mantle, 400 Deg C Max. Temp, 115 V Volt

Item: CV4LZT Model: 100A O408Cross Ref: 60AF91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€504.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Mantle
For Use With60AG03, 60AG04, 60AG05
IncludesCircuits Terminate With A 2-Wire Twistlock And We Include A Mating 4' Extension Cord With NEMA 1-15P Plug. Csa Certified
Max. Temp.400°C
Voltage115V
Wattage380 W
Capacity1L
Compatible With Manufacturer Model Number104A PL120, 104A PL312, 104A PL612
Compatible With Product TypePID Control, Timed Output Control, Voltage Dimmer
Includes ControllerController Not Included
Mantle MaterialFiberglass Cloth
Mantle StyleSpherical
Operating Voltage115V AC
Overall Diameter7 1/8"
Overall Height3 3/4"
Plug TypeNEMA 1-15P
Power Cord Length4 ft.
Requires ControllerController Required
Temperature - Maximum400°C
Wattage - Maximum380 W

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Temp.WattageVoltagePrice
GLAS COL 100B TM110 Aluminum Heating Mantle, 400 Deg C | CP6LQU 100B TM110400°C-115V€585.06
GLAS COL 100B TM108 Aluminum Heating Mantle, 400 Deg C | CP6LQV 100B TM108400°C380 W115V€494.96
GLAS COL 100B TM114 Aluminum Heating Mantle, 400 Deg C | CP6LQW 100B TM114400°C600 W115V€872.70
GLAS COL 100B TM106 Aluminum Heating Mantle, 400 Deg C | CP6LQX 100B TM106400°C270 W115V€466.88
GLAS COL 100B TM116 Aluminum Heating Mantle, 400 Deg C | CP6LQY 100B TM116400°C2/650 W115V€1,824.36
GLAS COL 100B TM118 Aluminum Heating Mantle, 400 Deg C | CP6LQZ 100B TM118400°C2/770 W115V€1,862.30
GLAS COL 100B TM102 Aluminum Heating Mantle, 400 Deg C | CP6LRA 100B TM102400°C180 W115V€405.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLAS COL 100A O408 Fabric Mantle, 400 Deg C Max. Temp, 115 V Volt
€504.56 /unit