Flat Shipping

Flat Shipping at €24.99 + VAT

GLAS COL 100B TM106 Aluminum Heating Mantle, 400 Deg C | CP6LQX

GLAS COL 100B TM106 Aluminum Heating Mantle, 400 Deg C

Item: CP6LQX Model: 100B TM106Cross Ref: 60AF96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€536.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Mantle
For Use With60AG03, 60AG04, 60AG05
IncludesCircuits Terminate With A 3-Wire Twistlock And We Include A Mating 4' Extension Cord With NEMA 5-15P Plug. Csa Certified
Max. Temp.400°C
Voltage115V
Wattage270 W
Capacity500 mL
Compatible With Manufacturer Model Number104A PL120, 104A PL312, 104A PL612
Compatible With Product TypePID Control, Timed Output Control, Voltage Dimmer
Housing MaterialAluminum
Includes ControllerController Not Included
Mantle StyleLower Hemispherical
Operating Voltage115V AC
Overall Diameter6 1/4"
Overall Height5"
Plug TypeNEMA 5-15P
Power Cord Length4 ft.
Requires ControllerController Required
Temperature - Maximum400°C
Wattage - Maximum270 W

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Temp.WattageVoltagePrice
GLAS COL 100B TM110 Aluminum Heating Mantle, 400 Deg C | CP6LQU 100B TM110400°C-115V€585.06
GLAS COL 100B TM108 Aluminum Heating Mantle, 400 Deg C | CP6LQV 100B TM108400°C380 W115V€494.96
GLAS COL 100B TM114 Aluminum Heating Mantle, 400 Deg C | CP6LQW 100B TM114400°C600 W115V€872.70
GLAS COL 100B TM116 Aluminum Heating Mantle, 400 Deg C | CP6LQY 100B TM116400°C2/650 W115V€1,824.36
GLAS COL 100B TM118 Aluminum Heating Mantle, 400 Deg C | CP6LQZ 100B TM118400°C2/770 W115V€1,862.30
GLAS COL 100B TM102 Aluminum Heating Mantle, 400 Deg C | CP6LRA 100B TM102400°C180 W115V€405.17
GLAS COL 100D SI02 Silicone Heating Mantle, 450 Deg F Max. Temp | CP6LRX 100D SI02450°F--€232.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLAS COL 100B TM106 Aluminum Heating Mantle, 400 Deg C
€536.88 /unit