Flat Shipping

Flat Shipping at €24.99 + VAT

GHS SAFETY GHS1299 Hazard Class Decal Variety Pack | AD4FDQ 41G468

GHS SAFETY GHS1299 Hazard Class Decal Variety Pack

Item: AD4FDQ Model: GHS1299Cross Ref: 41G468
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGHS Hazard Pictogram
Height1"
Legend/background ColorBlack, Red, White
MaterialSelf Adhesive Paper
Width1"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)0.76
Ship length (cm)25.91
Ship width (cm)21.84
HS code4821902000
Country of OriginCA

Product Variants

ProductModelHeightMaterialLegend/background ColorPrice
GHS SAFETY GHS1300 Hazard Class Decal Variety Pack | AD4FDR 41G469 GHS13001/2"Self Adhesive PaperBlack, Red, White€87.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GHS SAFETY GHS1299 Hazard Class Decal Variety Pack
€120.93 /unit