KLEIN TOOLS D301-6 71054-4 Needle Nose Pliers, Size 6-5/8 x 1-7/8 Inch

Item: AA2AVF
Model: D301-6
Cross Ref: 10A988 / 71054-4
10 In Stock

Ships within 2 days via

€56.32
5% off
€53.51/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Needle Nose Pliers
Application Wrapping And Looping
Cutting Capacities NOT SPECIFIED
Esd Safe No
Features Thin Nose
Grip Material Plastic
Gripping Surface Serrated
Handle Color Yellow
Handle Style Dipped
Handle Type Dipped
Included Wire Cutter No
Included Wire Stripper Yes
Insulated No
Insulated/uninsulated Uninsulated
Jaw Bend
Jaw Length 1 7/8"
Jaw Opening Type Manual
Jaw Texture Serrated
Jaw Thickness 3/8"
Jaw Type Serrated
Jaw Width 3/4"
Joint Type Solid
Material Drop Forged Alloy Steel
Max. Jaw Opening 2"
No. Of Pieces 1
Non Sparking No
Nose Shape Needle
Overall Length 6 5/8"
Plier Material Steel
Plier Product Group Pliers
Plier Type Needle Nose Pliers
Series D301 Series
Side Cutter No
Spring Return No
Steel Type Tool Steel
Tether Capable No
Tether Ready No
Tip Width 3/32"
Wire Crimper No
Wire Stripper Yes

Product Details

    • Nose Shape (Straight)
    • Side Cutter (No)

Shipping Information

Height (cm) 11.18
Length (cm) 30.48
Width (cm) 12.7
HS Code 8203206030
Country Of Origin US
Weight (kg) 0.1575

Documentation

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.