Flat Shipping

Flat Shipping at €24.99 + VAT

GHS SAFETY GHS1271 Pictogram Black/red Self Adhesive Vinyl | AB7GQB 23J593

GHS SAFETY GHS1271 Pictogram Black/red Self Adhesive Vinyl

Item: AB7GQB Model: GHS1271Cross Ref: 23J593
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPictogram Sign
MaterialVinyl
Material PropertiesSelf Adhesive
Width10 3/4"
Adhesive PropertiesSelf Adhesive
Hazard Communication StandardGHS
LanguageNo Text
Preprinted ImagesHealth Hazard Pictogram
Product TypeGHS Label
ShapeSquare
StandardsHAZCOM 2012 (GHS)
Thickness0.0035"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.25
Ship length (cm)26.92
Ship width (cm)26.92
HS code4911998000
Country of OriginCA

Product Variants

ProductModelMaterialMaterial PropertiesPrice
GHS SAFETY GHS1267 Pictogram Black/red Self Adhesive Vinyl | AB7GPX 23J589 GHS1267VinylSelf Adhesive€13.85
GHS SAFETY GHS1268 Pictogram Black/red Self Adhesive Vinyl | AB7GPY 23J590 GHS1268VinylSelf Adhesive€13.85
GHS SAFETY GHS1269 Pictogram Black/red Self Adhesive Vinyl | AB7GPZ 23J591 GHS1269VinylSelf Adhesive€14.72
GHS SAFETY GHS1273 Pictogram Black/red Self Adhesive Vinyl | AB7GQD 23J595 GHS1273VinylSelf Adhesive€13.85
GHS SAFETY GHS1274 Pictogram Black/red Self Adhesive Vinyl | AB7GQE 23J596 GHS1274VinylSelf Adhesive€15.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GHS SAFETY GHS1271 Pictogram Black/red Self Adhesive Vinyl
€14.49 /unit