Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 323-351-30 Micrometer, Disc, IP65 | CQ8YRW

MITUTOYO 323-351-30 Micrometer, Disc, IP65

Item: CQ8YRW Model: 323-351-30Cross Ref: 511G96
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€973.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
AnvilDisc
FeaturesRatchet Stop For Constant Force, Non-Slip Grip Finish
Ip RatingNot Rated
OperationDigital
SpindleDisc
ThimbleRatchet

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)8.89
Ship length (cm)22.86
Ship width (cm)12.7
Country of OriginJP

Product Variants

ProductModelAnvilOperation TypeSpc OutputIp RatingLong Form Calibration CertificateSpindleData Output TypeThimble TypePrice
MITUTOYO 323-350-30 Digital Disk Micrometer 0-1 Inch 0.00005in | AD6XNY 4CGG6 323-350-30DiskDigitalYes-NoDiscCableRatchet€678.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 323-351-30 Micrometer, Disc, IP65
€973.43 /unit