GF PIPING SYSTEMS H0800800PG1000 Pipe Schedule 80 8 Inch 10 Feet Length PVC | AG9TQE 22FR53

GEORG FISCHER H0800800PG1000 Pipe Schedule 80 8 Inch 10 Feet Length PVC

Item: AG9TQE Model: H0800800PG1000Cross Ref: 22FR53
In Stock

Get it by Friday, Jun 13

€453.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ColorGray
Connection TypeNon Threaded
Length10 ft.
MaterialPVC
Max. Pressure250 psi
Max. Temp.140°F
Pipe Size8"
Schedule80
TypePipe
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
Gravity FlowNo
Inside Diameter7.565"
Maximum Operating Pressure250 psi @ 73°F
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Nominal Pipe Size8"
Outside Diameter8 5/8"
Overall Length10 ft.
Side A Connection TypePlain End
Side A GenderFemale
Side B Connection TypePlain End
Side B GenderFemale
StandardsASTM D1784, ATSM D1785, NSF 14, NSF 61
Thread ConfigurationUnthreaded
Wall Thickness0.5"

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)20.57
Ship length (cm)2.54
Ship width (cm)20.57
Country of OriginUS

Product Details:

    • Sub-Brand: HARVEL

Product Variants

ProductModelPipe SizeScheduleColorTemp. RangeTypePrice
GF PIPING SYSTEMS H0800300CG1000 Pipe Cpvc 3 Inch Schedule 80 10 Feet Length | AB3UGH 1VEV8 H0800300CG10003"80Gray--€207.15
GF PIPING SYSTEMS H0800400CG1000 Pipe Cpvc 4 Inch Schedule 80 10 Feet Length | AB3UGK 1VEW1 H0800400CG10004"80Gray--€378.49
GF PIPING SYSTEMS H0800250CG1000 Pipe Cpvc 2 1/2 Inch Schedule 80 10 Feet Length | AB3UVM 1VGD9 H0800250CG10002 1/2"80Gray--€166.88
GF PIPING SYSTEMS 153481015 Pipe 6 Inch 20 Feet Polyethylene | AB6VHC 22KA47 1534810156"---30°F to +85°F-€520.12
GF PIPING SYSTEMS H0800050CG1000 Pipe Cpvc 1/2 In | AE9WRZ 6MZ10 H0800050CG10001/2"80Gray--€23.28
GF PIPING SYSTEMS H0800075CG1000 Pipe 3/4 Inch x 10 Feet Cpvc Gray | AE9WTA 6MZ11 H0800075CG10003/4"80Gray--€33.36
GF PIPING SYSTEMS H0800100CG1000 Pipe 1 Inch x 10 Feet Cpvc Gray | AE9WTB 6MZ12 H0800100CG10001"80Gray--€60.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER H0800800PG1000 Pipe Schedule 80 8 Inch 10 Feet Length PVC
€453.61 /unit