Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS H0800200PG1000 Pipe 2 Inch Pvc Schedule 80 10 Feet Length | AE9VXL 6MV25

GEORG FISCHER H0800200PG1000 Pipe 2 Inch Pvc Schedule 80 10 Feet Length

Item: AE9VXL Model: H0800200PG1000Cross Ref: 6MV25
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ColorGray
Connection TypePlain End
Length10 ft.
MaterialPVC
Max. Operating Pressure400 psi
Max. Temp.140°F
Pipe Size2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
Gravity FlowNo
Maximum Operating Pressure400 psi @ 73°F
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Nominal Pipe Size2"
Outside Diameter2 3/8"
Overall Length10 ft.
Side A Connection TypePlain End
Side A GenderMale
Side B Connection TypePlain End
Side B GenderMale
StandardsASTM D1784, ATSM D1785, NSF 14, NSF 61
Thread ConfigurationUnthreaded
Wall Thickness0.218"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)6.1
Ship length (cm)2.54
Ship width (cm)6.1
HS code3917230000
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeMax. Operating PressureOutside Dia.Inside Dia.ColorMax. Temp.Connection TypePrice
GF PIPING SYSTEMS H0800300PG1000 Pipe Pvc 3 Inch Schedule 80 10 Feet Length | AB3UGD 1VEV4 H0800300PG1000803"370 psi--Gray140°FPlain End€111.56
GF PIPING SYSTEMS H0800250PG1000 Pipe Pvc 2 1/2 Inch Schedule 80 10 Feet Length | AB3UJP 1VFA3 H0800250PG1000802 1/2"420 psi--Gray140°FPlain End€74.68
GF PIPING SYSTEMS H0800400PG1000 Pipe Pvc 4 Inch Schedule 80 10 Feet Length | AB3UJR 1VFA5 H0800400PG1000804"320 psi--Gray140°FPlain End€131.24
GF PIPING SYSTEMS H0400600PW1000 Pipe Schedule 40 6 Inch 10 Feet Length Pvc | AB6UZV 22FR48 H0400600PW1000406"180 psi6 5/8"6.031"White140°FPlain End€182.64
GF PIPING SYSTEMS H0800600PG1000 Pipe Schedule 80 6 Inch 10 Feet Length Pvc | AB6UZW 22FR52 H0800600PG1000806"280 psi6 5/8"5.709"Gray140°FPlain End€310.89
GF PIPING SYSTEMS H0400050PW1000 Pipe Size 1/2 In.id 0.602 Outer Diameter 00.84 | AE3ANN 5AFJ2 H0400050PW1000401/2"600 psi0.84"0.602"White140°FPlain End€10.30
GF PIPING SYSTEMS H0400075PW1000 Pipe Size 3/4 In.id 0.804 Outer Diameter 01.05 | AE3ANP 5AFJ3 H0400075PW1000403/4"480 psi1.05"0.804"White140°FPlain End€8.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER H0800200PG1000 Pipe 2 Inch Pvc Schedule 80 10 Feet Length
€66.03 /unit