Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS H0400100PW1000 Schedule 40 Pipe Size 1 Inch 10ft.l | AE3ANQ 5AFJ4

GEORG FISCHER H0400100PW1000 Schedule 40 Pipe Size 1 Inch 10ft.l

Item: AE3ANQ Model: H0400100PW1000Cross Ref: 5AFJ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ColorWhite
Connection TypePlain End
Inside Dia.1.029"
Length10 ft.
MaterialPVC
Max. Operating Pressure450 psi
Max. Temp.140°F
Outside Dia.1.315"
Pipe Size1"
Schedule40
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 40
Gravity FlowNo
Inside Diameter1.029"
Material Trade NameChlorFIT
Maximum Operating Pressure450 psi @ 73°F
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Nominal Pipe Size1"
Outside Diameter1.315"
Overall Length10 ft.
Side A Connection TypePlain End
Side A GenderFemale
Side B Connection TypePlain End
Side B GenderFemale
StandardsASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61
Thread ConfigurationUnthreaded
Wall Thickness0.133"

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)3.35
Ship length (cm)2.54
Ship width (cm)3.35
HS code3917230000
Country of OriginUS

Product Details:

    • Sub-Brand: HARVEL

Product Variants

ProductModelSchedulePipe SizeMax. Operating PressureOutside Dia.Inside Dia.ColorMax. Temp.Connection TypePrice
GF PIPING SYSTEMS H0800300PG1000 Pipe Pvc 3 Inch Schedule 80 10 Feet Length | AB3UGD 1VEV4 H0800300PG1000803"370 psi--Gray140°FPlain End€111.56
GF PIPING SYSTEMS H0800250PG1000 Pipe Pvc 2 1/2 Inch Schedule 80 10 Feet Length | AB3UJP 1VFA3 H0800250PG1000802 1/2"420 psi--Gray140°FPlain End€74.68
GF PIPING SYSTEMS H0800400PG1000 Pipe Pvc 4 Inch Schedule 80 10 Feet Length | AB3UJR 1VFA5 H0800400PG1000804"320 psi--Gray140°FPlain End€131.24
GF PIPING SYSTEMS H0400600PW1000 Pipe Schedule 40 6 Inch 10 Feet Length Pvc | AB6UZV 22FR48 H0400600PW1000406"180 psi6 5/8"6.031"White140°FPlain End€182.64
GF PIPING SYSTEMS H0800600PG1000 Pipe Schedule 80 6 Inch 10 Feet Length Pvc | AB6UZW 22FR52 H0800600PG1000806"280 psi6 5/8"5.709"Gray140°FPlain End€310.89
GF PIPING SYSTEMS H0400050PW1000 Pipe Size 1/2 In.id 0.602 Outer Diameter 00.84 | AE3ANN 5AFJ2 H0400050PW1000401/2"600 psi0.84"0.602"White140°FPlain End€10.30
GF PIPING SYSTEMS H0400075PW1000 Pipe Size 3/4 In.id 0.804 Outer Diameter 01.05 | AE3ANP 5AFJ3 H0400075PW1000403/4"480 psi1.05"0.804"White140°FPlain End€8.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER H0400100PW1000 Schedule 40 Pipe Size 1 Inch 10ft.l
€18.23 /unit