Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9861-343 Pipe Nipple Pipe Size 3 Inch Length 6 In | AB3VAU 1VGW9

GEORG FISCHER 9861-343 Pipe Nipple Pipe Size 3 Inch Length 6 In

Item: AB3VAU Model: 9861-343Cross Ref: 1VGW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
ColorGray
Connection TypeMPT
Length6"
MaterialCPVC
Max. Operating Pressure420 psi
Max. Temp.210°F
Pipe Size3"
Schedule80
TypeThreaded
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
Gravity FlowNo
Material Trade NameChlorFIT
Maximum Operating Pressure185 psi @ 73°F
Maximum Operating Temperature210°F
Minimum Operating Temperature32°F
Nominal Pipe Size3"
Outside Diameter3 1/2"
Overall Length6"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM D1784, ASTM F439, NSF 14, NSF 61
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)8.64
Ship length (cm)15.49
Ship width (cm)8.64
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Temp.ScheduleConnection TypeMax. Operating PressureColorMaterialTypePrice
GF PIPING SYSTEMS 9861-341 Pipe Nipple Pipe Size 3 Inch Length 4 In | AB3VAP 1VGW5 9861-3413"210°F80MPT420 psiGrayCPVCThreaded€32.23
GF PIPING SYSTEMS 9861-342 Pipe Nipple Pipe Size 3 Inch Length 5 In | AB3VAR 1VGW7 9861-3423"210°F80MPT-GrayCPVCThreaded€40.03
GF PIPING SYSTEMS 9861-426 Pipe Nipple Pipe Size 4 Inch Length 6 In | AB3VBA 1VGX8 9861-4264"210°F80MPT420 psiGrayCPVCThreaded€66.84
GF PIPING SYSTEMS 9861-137 Pipe Nipple Pipe Size 1 Inch Length 4 In | AE9WEL 6MX73 9861-1371"140°F80MPT420 psiGrayCPVCThreaded€8.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9861-343 Pipe Nipple Pipe Size 3 Inch Length 6 In
€62.17 /unit