Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 9853-080 Flange Cpvc 80 8 Inch Socket 150 Psi | AF7RDK 22JZ70

GEORG FISCHER 9853-080 Flange Cpvc 80 8 Inch Socket 150 Psi

Item: AF7RDK Model: 9853-080Cross Ref: 22JZ70
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€383.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Body MaterialCPVC
ColorGray
Connection TypeSocket
Green Certification Or Other RecognitionRoHS.png
Max. Pressure150 psi
Max. Temp.176°F
Number Of Holes8
Outside Dia.13 1/2"
Pipe Size8"
Schedule80

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)34.93
Ship length (cm)35.26
Ship width (cm)23.65
HS code3917400000

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMaterialPrice
GF PIPING SYSTEMS 9854-080 Flange Cpvc 80 8 Inch Socket 150 Psi | AB6VHB 22JZ73 9854-0808"Socket80Gray-€283.25
GF PIPING SYSTEMS 9853-005 Flange Cpvc 80 1/2 Inch Socket 150 Psi | AF7RDG 22JZ67 9853-0051/2"Socket80Gray-€16.39
GF PIPING SYSTEMS 9853-007 Flange Cpvc 80 3/4 Inch Socket 150 Psi | AF7RDH 22JZ68 9853-0073/4"Socket80Gray-€22.33
GF PIPING SYSTEMS 9854-040 Flange Cpvc 80 4 Inch Socket 150 Psi | AF7RDL 22JZ71 9854-0404"Socket80Gray-€61.95
GF PIPING SYSTEMS 9854-060 Flange Cpvc 80 6 Inch Socket 150 Psi | AF7RDM 22JZ72 9854-0606"Socket80Gray-€105.53
GF PIPING SYSTEMS 9856-005 Flange Cpvc 80 1/2 Inch Spigot 150 Psi | AF7RDN 22JZ74 9856-0051/2"Spigot80Gray-€11.56
GF PIPING SYSTEMS 9856-007 Flange Cpvc 80 3/4 Inch Spigot 150 Psi | AF7RDP 22JZ75 9856-0073/4"Spigot80Gray-€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9853-080 Flange Cpvc 80 8 Inch Socket 150 Psi
€383.37 /unit