Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9837-209 Reducer Bushing Cpvc 80 1-1/2 x 1/2 Inch | AB3UYU 1VGP4

GEORG FISCHER 9837-209 Reducer Bushing Cpvc 80 1-1/2 x 1/2 Inch

Item: AB3UYU Model: 9837-209Cross Ref: 1VGP4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Bushing
Body MaterialCPVC
ColorGray
Connection TypeSpigot x Socket
Max. Pressure471 psi @ 73°F
Max. Temp.210°F
Pipe Size1 1/2" x 1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeBushing
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeSpigot
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Outside Diameter2 1/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter1 1/2"
For Pipe Schedule80
Hex Size2 1/16"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure470 psi @ 73°F
Overall Length1 11/16"
Pipe Fitting MaterialCPVC
Specific Fitting ShapeReducing Bushing
StandardsASTM F439
Temp. Range32°F to 200°F

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)4.32
Ship length (cm)5.84
Ship width (cm)5.84
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9837-073 Reducer Bushing Cpvc 80 1/2 x 3/8 Inch | AB3UYR 1VGP2 9837-0731/2" x 3/8"Spigot x Socket80Gray€11.02
GF PIPING SYSTEMS 9837-338 Reducer Bushng 3 x 2 Inch 375 Psi At 73f | AB3UYW 1VGP6 9837-3383" x 2"Spigot x Socket80Gray€47.67
GF PIPING SYSTEMS 9837-339 Reducer Bushing Cpvc 80 3 x 2-1/2 Inch | AB3UYY 1VGP8 9837-3393" x 2 1/2"Spigot x Socket80Gray€49.24
GF PIPING SYSTEMS 9837-420 Reducer Bushng 4 x 2 Inch 324 Psi At 73f | AB3UZA 1VGR1 9837-4204" x 2"Spigot x Socket80Gray€52.41
GF PIPING SYSTEMS 9837-422 Reducer Bushng 4 x 3 Inch 324 Psi At 73f | AB3UZC 1VGR3 9837-4224" x 3"Spigot x Socket80Gray€53.33
GF PIPING SYSTEMS 9838-338 Reducer Bushng 3 x 2 Inch 187 Psi At 73f | AB3UZE 1VGR5 9838-3383" x 2"Spigot x FNPT80Gray€118.57
GF PIPING SYSTEMS 9838-420 Reducer Bushng 4 x 2 Inch 162 Psi At 73f | AB3UZG 1VGR7 9838-4204" x 2"Spigot x FNPT80Gray€218.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9837-209 Reducer Bushing Cpvc 80 1-1/2 x 1/2 Inch
€20.84 /unit