Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9836-010 Male Adapter 1 Inch 315 Psi At 73f | AE9XUM 6NF30

GEORG FISCHER 9836-010 Male Adapter 1 Inch 315 Psi At 73f

Item: AE9XUM Model: 9836-010Cross Ref: 6NF30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Body MaterialCPVC
ColorGray
Connection TypeMNPT x Socket
Max. Pressure315 psi @ 73°F
Max. Temp.210°F
Pipe Size1"
Schedule80

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)6.1
Ship width (cm)4.57
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9836-030 Male Adapter Cpvc 80 3 Inch Mnpt x Socket | AB3UYP 1VGN9 9836-0303"MNPT x Socket80Gray€104.74
GF PIPING SYSTEMS 9836-020 Male Adapter Cpvc 80 2 Inch Mnpt x Socket | AC2ZYL 2PLP7 9836-0202"MNPT x Socket80Gray€26.43
GF PIPING SYSTEMS 9836-040 Male Adapter Cpvc 80 4 Inch Mnpt x Socket | AC2ZYM 2PLP8 9836-0404"MNPT x Socket80Gray€151.11
GF PIPING SYSTEMS 9836-005 Male Adapter 1/2 Inch Mnpt x Slip Socket | AE9XUK 6NF28 9836-0051/2"MNPT x Socket80Gray€4.95
GF PIPING SYSTEMS 9836-007 Male Adapter 3/4 Inch Mnpt x Slip Socket | AE9XUL 6NF29 9836-0073/4"MNPT x Socket80Gray€5.98
GF PIPING SYSTEMS 9836-012 Male Adapter 1-1/4 Inch 260 Psi At 73f | AE9XUN 6NF31 9836-0121 1/4"MNPT x Socket80Gray€13.78
GF PIPING SYSTEMS 9836-015 Male Adapter 1-1/2 Inch 235 Psi At 73f | AE9XUP 6NF32 9836-0151 1/2"MNPT x Socket80Gray€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9836-010 Male Adapter 1 Inch 315 Psi At 73f
€9.87 /unit