Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 861-136 Nipple 1 x 4 In | AE9WBV 6MW08

GEORG FISCHER 861-136 Nipple 1 x 4 In

Item: AE9WBV Model: 861-136Cross Ref: 6MW08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ColorGray
Connection TypeThreaded
Length4"
MaterialPVC
Max. Operating Pressure160 psi @ 73°F
Max. Temp.140°F
Pipe Size1"
Schedule80
TypeThreaded

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)9.91
Ship width (cm)3.3
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureConnection TypeTypeScheduleMax. Temp.ColorMaterialPrice
GF PIPING SYSTEMS 861-291 Nipple Pvc 2 1/2 x Close Schedule 80 | AB3UQC 1VFT5 861-2912 1/2"210 psi @ 73°FThreadedThreaded80140°FGrayPVC€15.85
GF PIPING SYSTEMS 861-292 Nipple Pvc 2 1/2 x Short Schedule 80 | AB3UQE 1VFT7 861-2922 1/2"210 psi @ 73°FThreadedThreaded80140°FGrayPVC€18.27
GF PIPING SYSTEMS 861-295 Nipple Pvc 2 1/2 x 4 Inch Schedule 80 | AB3UQG 1VFT9 861-2952 1/2"160 psi @ 73°FThreadedThreaded80140°FGrayPVC€21.53
GF PIPING SYSTEMS 861-296 Nipple Pvc 2 1/2 x 5 Inch Schedule 80 | AB3UQJ 1VFV2 861-2962 1/2"145 psi @ 73°FThreadedThreaded80140°FGrayPVC€23.75
GF PIPING SYSTEMS 861-297 Nipple Pvc 2 1/2 x 6 Inch Schedule 80 | AB3UQL 1VFV4 861-2972 1/2"140 psi @ 73°FThreadedThreaded80140°FGrayPVC€25.89
GF PIPING SYSTEMS 861-298 Nipple Pvc 2 1/2 x 8 Inch Schedule 80 | AB3UQN 1VFV6 861-2982 1/2"125 psi @ 73°FThreadedThreaded80140°FGrayPVC€31.88
GF PIPING SYSTEMS 861-300 Nipple Pvc 2 1/2 x 12 Inch Schedule 80 | AB3UQR 1VFX1 861-3002 1/2"115 psi @ 73°FThreadedThreaded80140°FGrayPVC€43.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 861-136 Nipple 1 x 4 In
€4.94 /unit