Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 854-007 Van-stone Flange 3/4 Inch Socket Pvc Gray | AC3AEX 2PML8

GEORG FISCHER 854-007 Van-stone Flange 3/4 Inch Socket Pvc Gray

Item: AC3AEX Model: 854-007Cross Ref: 2PML8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVan-Stone Flange
Body MaterialPVC
ColorGray
Connection TypeSocket
Max. Temp.140°F
Number Of Holes4
Outside Dia.3.812"
Pipe Size3/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeFlange
Bolt Circle Diameter2 3/4"
Connection SurfaceRaised
Fitting Connection TypeSocket
Flange Outside Diameter3 13/16"
Flange Thickness9/16"
Maximum Operating Pressure150 psi
Nominal Pipe Size3/4"
Overall Length1 3/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeVan Stone Flange
StandardsASTM D1784, NSF 14

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.79
Ship length (cm)9.91
Ship width (cm)9.91
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeOutside Dia.ScheduleColorMax. Temp.Body MaterialNumber Of HolesPrice
GF PIPING SYSTEMS 854-005 Van-stone Flange 1/2 Inch Socket Pvc Gray | AC3AEW 2PML7 854-0051/2"Socket3 1/2"80Gray140°FPVC4€7.67
GF PIPING SYSTEMS 854-012 Van-stone Flange 1 1/4 Inch Socket Pvc | AC3AEZ 2PMN1 854-0121 1/4"Socket4.609"80Gray140°FPVC4€10.92
GF PIPING SYSTEMS 854-015 Van-stone Flange 1 1/2 Inch Socket Pvc | AC3AFA 2PMN2 854-0151 1/2"Socket5"80Gray140°FPVC4€9.97
GF PIPING SYSTEMS 854-020 Van-stone Flange 2 Inch Socket Pvc Gray | AC3AFB 2PMN3 854-0202"Socket6"80Gray140°FPVC4€14.28
GF PIPING SYSTEMS 854-025 Van-stone Flange 2 1/2 Inch Socket Pvc | AC3AFC 2PMN4 854-0252 1/2"Socket7"80Gray140°FPVC4€19.82
GF PIPING SYSTEMS 855-005 Van-stone Flange 1/2 Inch Fpt Pvc Gray | AC3AFD 2PMN5 855-0051/2"FNPT3 1/2"80Gray140°FPVC4€8.60
GF PIPING SYSTEMS 855-007 Van-stone Flange 3/4 Inch Fpt Pvc Gray | AC3AFE 2PMN6 855-0073/4"FNPT3.812"80Gray140°FPVC4€12.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 854-007 Van-stone Flange 3/4 Inch Socket Pvc Gray
€10.88 /unit