Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 839-098 Reducer Bushing 3/4 x 1/4 Inch Mpt x Fpt Pvc | AE9VYM 6MV65

GEORG FISCHER 839-098 Reducer Bushing 3/4 x 1/4 Inch Mpt x Fpt Pvc

Item: AE9VYM Model: 839-098Cross Ref: 6MV65
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
Body MaterialPVC
ColorGray
Connection TypeMNPT x FNPT
Max. Temp.140°F
Pipe Size3/4" x 1/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeBushing
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Outside Diameter1 3/16"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
For Pipe Outside Diameter3/4"
For Pipe Schedule80
Hex Size1 3/16"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure345 psi @ 73°F
Overall Length1"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Bushing
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.29
Ship length (cm)9.14
Ship width (cm)3.05
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 837-338 Reducer Bushing 3 x 2 Inch Spg x Slip Pvc | AB3UNG 1VFK8 837-3383" x 2"Spigot x Socket80Gray140°FPVC€31.12
GF PIPING SYSTEMS 837-420 Reducer Bushing 4 x 2 Inch Spg x Slip Pvc | AB3UNJ 1VFL1 837-4204" x 2"Spigot x Socket80Gray140°FPVC€42.87
GF PIPING SYSTEMS 837-422 Reducer Bushing 4 x 3 Inch Spg x Slip Pvc | AB3UNL 1VFL3 837-4224" x 3"Spigot x Socket80Gray140°FPVC€42.97
GF PIPING SYSTEMS 838-338 Reducer Bushing 3 x 2 Inch Spg x Fpt Pvc | AB3UNN 1VFL5 838-3383" x 2"Spigot x FNPT80Gray140°FPVC€39.96
GF PIPING SYSTEMS 838-420 Reducer Bushing 4 x 2 Inch Spg x Fpt Pvc | AB3UNQ 1VFL7 838-4204" x 2"Spigot x FNPT80Gray140°FPVC€65.13
GF PIPING SYSTEMS 838-422 Reducer Bushing 4 x 3 Inch Spg x Fpt Pvc | AB3UNT 1VFL9 838-4224" x 3"Spigot x FNPT80Gray140°FPVC€67.64
GF PIPING SYSTEMS 839-338 Reducer Bushing 3 x 2 Inch Mpt x Fpt Pvc | AB3UNV 1VFN2 839-3383" x 2"MNPT x FNPT80Gray140°FPVC€28.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 839-098 Reducer Bushing 3/4 x 1/4 Inch Mpt x Fpt Pvc
€6.32 /unit