Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 839-052 Bushing 3/8 Inch Threaded Pvc | AF7RAV 22JY81

GEORG FISCHER 839-052 Bushing 3/8 Inch Threaded Pvc

Item: AF7RAV Model: 839-052Cross Ref: 22JY81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Body MaterialPVC
ColorGray
Connection TypeFNPT x FNPT
Green Certification Or Other RecognitionRoHS.png
Max. Temp.140°F
Pipe Size3/8"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeBushing
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Outside Diameter1/2"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter1"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
For Pipe Outside Diameter3/8"
For Pipe Schedule80
Hex Size7/8"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure460 psi @ 73°F
Overall Length3/4"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Bushing
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)8.89
Ship length (cm)17.78
Ship width (cm)13.97
HS code3917400000

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 837-336FB Bushing 3 Inch Spigot Pvc | AF7RAP 22JY75 837-336FB3"Spigot80Gray140°FPVC€33.23
GF PIPING SYSTEMS 837-337 Bushing 3 Inch Spigot Pvc | AF7RAQ 22JY76 837-3373"Spigot80Gray140°FPVC€31.43
GF PIPING SYSTEMS 837-530 Bushing 6 Inch Spigot Pvc | AF7RAR 22JY77 837-5306"Spigot80Gray140°FPVC€59.00
GF PIPING SYSTEMS 837-532 Bushing 6 Inch Spigot Pvc | AF7RAT 22JY78 837-5326"Spigot80Gray140°FPVC€72.21
GF PIPING SYSTEMS 837-585 Bushing 8 In Spigot Pvc | AF7RAU 22JY79 837-5858"Spigot80Gray140°FPVC€138.48
GF PIPING SYSTEMS 839-099 Bushing 3/4 Inch Threaded Pvc | AF7RAW 22JY82 839-0993/4"FNPT x FNPT80Gray140°FPVC€7.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 839-052 Bushing 3/8 Inch Threaded Pvc
€8.65 /unit