Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 819-003 45 Elbow 3/8 Inch Fpt x Fpt Pvc | AF7QZQ 22JY49

GEORG FISCHER 819-003 45 Elbow 3/8 Inch Fpt x Fpt Pvc

Item: AF7QZQ Model: 819-003Cross Ref: 22JY49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Body MaterialPVC
ColorGray
Connection TypeFNPT x FNPT
Green Certification Or Other RecognitionRoHS.png
Max. Temp.140°F
Pipe Size3/8"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter1"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter1"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
For Pipe Outside Diameter3/8"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure460 psi @ 73°F
Overall Length1 1/2"
Pipe Fitting MaterialPVC
Specific Fitting Shape45° Elbow
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)15.24
Ship length (cm)27.94
Ship width (cm)17.78
HS code3917400000

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 817-025 Elbow 45 Degree 2 1/2 Inch Pvc Gray | AB3ULP 1VFF4 817-0252 1/2"Socket x Socket80Gray140°FPVC€39.38
GF PIPING SYSTEMS 817-030 Elbow 45 Degree 3 Inch Slip Socket Pvc | AB3ULR 1VFF6 817-0303"Socket x Socket80Gray140°FPVC€49.22
GF PIPING SYSTEMS 817-040 Elbow 45 Degree 4 Inch Slip Socket Pvc | AB3ULT 1VFF8 817-0404"Socket x Socket80Gray140°FPVC€83.70
GF PIPING SYSTEMS 819-030 Elbow 45 Degree 3 Inch Fnpt Pvc | AB3ULV 1VFG1 819-0303"FNPT x FNPT80Gray140°FPVC€106.13
GF PIPING SYSTEMS 819-040 Elbow 45 Degree 4 Inch Fnpt Pvc | AB3ULX 1VFG3 819-0404"FNPT x FNPT80Gray140°FPVC€139.93
GF PIPING SYSTEMS 819-012 Elbow 45 Degree 1.25 Inch Fpt Pvc | AD2RFT 3TNT2 819-0121 1/4"FNPT x FNPT80Gray140°FPVC€17.05
GF PIPING SYSTEMS 817-005 Elbow 45 Degree 1/2 Inch Slip Socket Pvc | AE9XZE 6NG29 817-0051/2"Socket x Socket80Gray140°FPVC€4.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 819-003 45 Elbow 3/8 Inch Fpt x Fpt Pvc
€18.85 /unit