Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 161543084 Pvc Ball Valve 3-way Union Socket 1 In | AE8WGN 6FXH1

GEORG FISCHER 161543084 Pvc Ball Valve 3-way Union Socket 1 In

Item: AE8WGN Model: 161543084Cross Ref: 6FXH1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€323.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialPVC
Handle MaterialPolypropylene
Handle TypeTEE
Max. Pressure150 psi WOG
Max. Steam Pressure0 psi WSP
Number Of Pieces2
Number Of Ways3
Pipe Size1"
PortFull L
Pressure For Water150 psi
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialPVC
Stem TypeBlowout Proof
Temp. Range+32°F to +140°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
HandleLocking Lever
Handle Height80 mm
Handle Length106 mm
Included MountingActuator Mounting Pad
Inlet Connection GenderFemale
Inlet Connection Size1"
Inlet Connection TypeSocket
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size1"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 11"
Outlet Connection Type - Side 1Socket
Outlet Connection Type - Side 2Socket
Overall Length6.34"
Special FeaturesActuator Compatible
StandardsASTM D1784, FDA CFR 21 177.2600, USP CLASS VI
Valve Series543 Pro
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)12.45
Ship length (cm)19.56
Ship width (cm)18.8
HS code8481805090
Country of OriginCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 161543084 Pvc Ball Valve 3-way Union Socket 1 In
€323.55 /unit