Flat Shipping

Flat Shipping at €24.99 + VAT

GERMGUARDIAN FLT5100 HEPA Replacement Filter, HEPA, Unrated, 99.97% Filter Efficiency | CP6LHY

GERMGUARDIAN FLT5100 HEPA Replacement Filter, HEPA, Unrated, 99.97% Filter Efficiency

Item: CP6LHY Model: FLT5100Cross Ref: 787CK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Filter
Actual Depth8"
Air Cleaning MethodActivated Carbon, Particulate Filtration
Air Flow @ 300 Fpm200 CFM
Air Quality SensorNo
Bluetooth EnabledNo
Cooling FanNo
Efficiency99.97%
Filter Layer TypeHEPA
Filter MediaStandard Mix
Filters Down To0.3 µm
Filters OutAllergens, Dust, Mold Spores, Odors From Pets, Pet Dander, Plant Pollen, Smoking And Cooking
For Use With Grainger Item Number787CH7
For Use With Mfr. Model NumberAC5109W
Frame MaterialPlastic
Height12"
Includes(1) Filter
Includes FrameYes
Includes Mounting HardwareNo
Manufacturer Warranty LengthNot Applicable
Maximum Coverage AreaNot Applicable
Media AreaNot Applicable
MobilityStationary
No. Of Cleaning Stages2
Noise LevelNot Applicable
Number Of Filters1
Number Of Layers1
Occupancy SensorNo
Oscillation360°
Overall Depth8"
Performance RatingUnrated
TypeHEPA
Use LocationRoom
Wi-fi CompatibleNo
Width8"
Compatible Grainger Part Number787CH7
Compatible Manufacturer Model NumberAC5109W
Filter Efficiency99.97%
Filter MaterialStandard Mix (60% Coco, 49% Purapel)
Filter TypeHEPA
Overall Height12"
Overall Width8"
Pack Quantity1

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)30.48
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelEfficiencyHeightOverall DepthFilter Layer TypeTypeIncludes FrameNumber Of LayersFrame MaterialPkg. Qty.Price
GERMGUARDIAN FLT4100 HEPA Replacement Filter, Carbon, Unrated | CP6LHG FLT410099.97%10.688"1 3/4"HEPACarbonYes2Plastic1€32.37
GERMGUARDIAN FLT4700 HEPA Replacement Filter, HEPA, Unrated | CP6LHH FLT470099.97%7 5/8"7 1/8"HEPAHEPAYes1Plastic1€51.50
GERMGUARDIAN FLT5900 HEPA Replacement Filter, HEPA, Unrated, 99.97% Filter Efficiency, 2 Layers | CP6LHJ FLT590099.97%15.438"2"HEPAHEPAYes2Plastic1€150.69
GERMGUARDIAN FLT47CB4 Replacement Filter, Carbon, Unrated, 4 PK | CP6LHK FLT47CB4-6 1/2"1/4"CarbonCarbon---4€23.70
GERMGUARDIAN FLT11CB4 Replacement Filter, Carbon, Unrated, 4 PK | CP6LHL FLT11CB499.97%8 1/2"1/8"CarbonCarbonNo1Not Applicable4€23.54
GERMGUARDIAN FLT42CB4 Replacement Filter, Carbon, Unrated, 99.97% Filter Efficiency, 1 Layers, 4 PK | CP6LHM FLT42CB499.97%19"25"CarbonCarbonNo1Not Applicable4€17.95
GERMGUARDIAN FLT21CB4 Replacement Filter, Carbon, Unrated, 99.97% Filter Efficiency, 4 PK | CP6LHN FLT21CB499.97%15"13 3/4"CarbonCarbonNo1Not Applicable4€36.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GERMGUARDIAN FLT5100 HEPA Replacement Filter, HEPA, Unrated, 99.97% Filter Efficiency
€127.87 /unit