Flat Shipping

Flat Shipping at €24.99 + VAT

GERMGUARDIAN FLT21CB4 Replacement Filter, Carbon, Unrated, 99.97% Filter Efficiency, 4 PK | CP6LHN

GERMGUARDIAN FLT21CB4 Replacement Filter, Carbon, Unrated, 99.97% Filter Efficiency, 4 PK

Item: CP6LHN Model: FLT21CB4Cross Ref: 787CJ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Filter
Actual Depth13 3/4"
Air Cleaning MethodActivated Carbon
Air Flow @ 300 FpmNot Applicable
Air Quality SensorNo
Bluetooth EnabledNo
Cooling FanNo
Efficiency99.97%
Filter Layer TypeCarbon
Filter MediaStandard Mix
Filters Down To0.3 µm
Filters IncludedActivated Carbon
Filters OutCooking And Pets, Dust, Odors From Smoke, Pet Hair, VOC
For Use With Grainger Item Number787CL4
For Use With Mfr. Model NumberAC4825B
Frame MaterialNot Applicable
Height15"
Includes(4) Filter
Includes FrameNo
Includes Mounting HardwareNo
Manufacturer Warranty LengthNot Applicable
Maximum Coverage AreaNot Applicable
Media AreaNot Applicable
MobilityStationary
No. Of Cleaning Stages1
Noise LevelNot Applicable
Number Of Filters4
Number Of Layers1
Occupancy SensorNo
Overall Depth13 3/4"
Performance RatingUnrated
Primary Filter TypeActivated Carbon
TypeCarbon
Use LocationRoom
Wi-fi CompatibleNo
Width1.312"
Compatible Grainger Part Number787CL4
Compatible Manufacturer Model NumberAC4825B
Filter Efficiency99.97%
Filter MaterialStandard Mix (60% Coco, 49% Purapel)
Filter TypeCarbon
Overall Height15"
Overall Width1 5/16"
Pack Quantity4

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelEfficiencyHeightOverall DepthFilter Layer TypeTypeIncludes FrameNumber Of LayersFrame MaterialPkg. Qty.Price
GERMGUARDIAN FLT4100 HEPA Replacement Filter, Carbon, Unrated | CP6LHG FLT410099.97%10.688"1 3/4"HEPACarbonYes2Plastic1€32.37
GERMGUARDIAN FLT4700 HEPA Replacement Filter, HEPA, Unrated | CP6LHH FLT470099.97%7 5/8"7 1/8"HEPAHEPAYes1Plastic1€51.50
GERMGUARDIAN FLT5900 HEPA Replacement Filter, HEPA, Unrated, 99.97% Filter Efficiency, 2 Layers | CP6LHJ FLT590099.97%15.438"2"HEPAHEPAYes2Plastic1€150.69
GERMGUARDIAN FLT47CB4 Replacement Filter, Carbon, Unrated, 4 PK | CP6LHK FLT47CB4-6 1/2"1/4"CarbonCarbon---4€23.70
GERMGUARDIAN FLT11CB4 Replacement Filter, Carbon, Unrated, 4 PK | CP6LHL FLT11CB499.97%8 1/2"1/8"CarbonCarbonNo1Not Applicable4€23.54
GERMGUARDIAN FLT42CB4 Replacement Filter, Carbon, Unrated, 99.97% Filter Efficiency, 1 Layers, 4 PK | CP6LHM FLT42CB499.97%19"25"CarbonCarbonNo1Not Applicable4€17.95
GERMGUARDIAN FLT4200 Replacement Filter, Hepa, Unrated | CP6LHP FLT420099.97%3 3/4"6 3/8"CarbonHEPA---1€51.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GERMGUARDIAN FLT21CB4 Replacement Filter, Carbon, Unrated, 99.97% Filter Efficiency, 4 PK
€35.24 /pack