Flat Shipping

Flat Shipping at €24.99 + VAT

GERBER 30-000132 Safety Strap Cutter, 4 1/2 Inch Length, Plastic, Brown | CP6LET

GERBER GEAR 30-000132 Safety Strap Cutter, 4 1/2 Inch Length, Plastic, Brown

Item: CP6LET Model: 30-000132Cross Ref: 23NK38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
ApplicationBelts, Clothing, Seat Belts, Webbing
Blade MaterialStainless Steel
Blade OperationFixed
Handle ColorBrown
Handle MaterialPlastic
IncludesSheath
Metal DetectableNo
Number Of Blades Included1
Overall Length4 1/2"
Overall Width1 3/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthHandle ColorBlade MaterialHandle MaterialNumber Of Blades IncludedBlade OperationOverall LengthMetal DetectablePrice
GERBER 22-01944 Safety Strap Cutter, 4 1/2 Inch Length, Plastic, Black | CP6LER 22-019443 1/2"BlackStainless SteelPlastic1Fixed4 1/2"No€38.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GERBER GEAR 30-000132 Safety Strap Cutter, 4 1/2 Inch Length, Plastic, Brown
€39.58 /unit