GENIE SLA-10 STR Material Lift Straddle 1000 lb. | AE2QPA 4YZ88

GENIE SLA-10 STR Material Lift Straddle 1000 lb.

Item: AE2QPA Model: SLA-10 STRCross Ref: 4YZ88
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Lift
BaseStraddle
Fork Length27 1/2"
Fork Width23 1/2"
Frame MaterialSteel
Front Wheel Dia.4"
Lifting Height Forks Down117"
Lifting Height Forks Up137 1/2"
Lifting Height Max.137 1/2"
Load Capacity1000 lbs.
Load Center18"
Min. Lifting Height117"
Overall Height78 1/2"
Overall Length29"
Overall Width31 1/2"
Powered ByManual Winch
Rear Caster Dia.5"

Shipping Info:

Ship weight (kg) 144.9
Ship height (cm)213.36
Ship length (cm)81.28
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Details:

    • Height Stowed (78-1/2")

Product Variants

ProductModelLoad CapacityLifting Height Max.Min. Lifting HeightLifting Height Forks DownLifting Height Forks UpFork LengthFork WidthOverall LengthPrice
GENIE SLA-15 STR Material Lift Straddle 800 lb. | AE2QPC 4YZ90 SLA-15 STR800 lbs.196"175 1/2"175 1/2"196"27 1/2"23 1/2"29"€7,307.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SLA-10 STR Material Lift Straddle 1000 lb.