GENIE GR-20 W/ GATED EXT DECK Self Propelled Aerial Work Platform, Drive, Dc, 350 Lb Load Capacity | CP6KUH

GENIE GR-20 W/ GATED EXT DECK Self Propelled Aerial Work Platform, Drive, Dc, 350 Lb Load Capacity

Item: CP6KUH Model: GR-20 W/ GATED EXT DECKCross Ref: 49FD27
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Batteries IncludedYes
CastersNo
Closed Height78"
DriveYes
Drive WheelYes
Gross Vehicle Weight2451 lbs.
Ground Clearance2 1/2"
Handrail Height44 3/4"
IncludesBattery Charger
Load Capacity350 lbs.
MastVertical Aluminum Mast
Max. Platform Height237"
Max. Speed Elevated0.5 mph
Max. Speed Lowered2.5 mph
Overall Length53"
Overall Width32"
Platform Extension20"
Power SourceDC
Stowed Height78"
Tire Size10"
Elevated Platform Height237"
Features IncludedBattery Charger
Platform Extension Length20"
SeriesGR Series
StandardsANSI A92.3, CSA B354.1, EN 280, AS1418.10
Weight2451 lbs.

Shipping Info:

Ship weight (kg) 1102.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPower SourceLoad CapacityClosed HeightDriveOverall LengthPlatform WidthOverall WidthStowed HeightPrice
GENIE AWP-20S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height | CP6KTK AWP-20S ACAC350 lbs.78"No49"26"29"78"€14,553.71
GENIE AWP-30S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height, Casters | CP6KTL AWP-30S ACAC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-25S AC Aerial Work Platform, AC, 350 lb Load, 6 ft 6 Inch Closed Heighters, Outriggers | CP6KTM AWP-25S ACAC350 lbs.78"No51 1/2"26"29"78"€15,654.36
GENIE AWP-36S AC Aerial Work Platform, AC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTN AWP-36S ACAC350 lbs.109"No55"26"29"109 1/2"€19,483.37
GENIE AWP-25S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTP AWP-25S DCDC350 lbs.78"No51 1/2"26"29"78"€15,957.75
GENIE AWP-30S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTQ AWP-30S DCDC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-36S DC Aerial Work Platform, DC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTR AWP-36S DCDC350 lbs.109"No55"26"29"109 1/2"€19,483.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE GR-20 W/ GATED EXT DECK Self Propelled Aerial Work Platform, Drive, Dc, 350 Lb Load Capacity