GENIE GL8 CWB Counterbalanced Lift 400 lb. Capacity | AA8HHN 18F633

GENIE GL8 CWB Counterbalanced Lift 400 lb. Capacity

Item: AA8HHN Model: GL8 CWBCross Ref: 18F633
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemInvertible Fork Counterbalanced Lift
Base Legs Inside Dim.36"
Base Legs Outside Dim.43 1/2"
Capacity400 lbs.
Fork Width3"
Frame MaterialAluminum
Front Caster Dia.2"
Front Wheel Dia.4"
Length22 1/2"
Lifting Height Forks Down99"
Lifting Height Forks Up120 1/2"
Load Center12"
Overall Height99"
Overall Length28 1/2"
Overall Width43 1/2"
Rear Caster Dia.5"
Rear Wheel Dia.8"
AssembledYes
Axle-mounted Wheel Dia.4"
Axle-mounted Wheel TypeTread on Core
Base Inside Width36"
Base MaterialAluminum
Base Outside Width43 1/2"
Base TypeCounterbalanced
Caster Brake TypeNo Caster Brake
Caster Wheel Dia.5"
Caster Wheel TypeSwivel
Caster Wheel Width2"
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
ColorBlue
FeaturesCan Be Used As A Hand Truck, Forklift Or Dolly, Loads In A Pickup Truck For Easy Transport, Telescoping Aluminum Frame
For Pallet TypeOpen, Closed
For Surface TypeConcrete
Fork Length22 1/2"
Fork Thickness1"
Fork TypeFixed Invertible
Frame FinishPowder Coated
Frame TypeFlat Back
Handle Height37"
Handle MaterialAluminum
IncludesHand Winch for Inverting Forks
Lift ControlHand Winch
Lift MechanismChain/Cable
Load Capacity400 lbs.
Maximum Lifting Height125"
Minimum Lifting Height3 1/2"
Non-marking Axle-mounted WheelsYes
Number Of Batteries0
OperationManual
Overall Height With Forks Lowered99"
Overall Height With Forks Raised125"
Weight410 lbs.
Width Across Forks27"
Width Between Forks25 1/2"

Shipping Info:

Ship weight (kg) 202.95
Ship height (cm)172.72
Ship length (cm)73.66
Ship width (cm)73.66
HS code8716805010
Country of OriginUS

Product Details:

    • Min. Height Forks Down (3-1/2")

Product Variants

ProductModelLifting Height Forks UpFork WidthOverall LengthOverall WidthLoad CenterPrice
GENIE GL4 CWB Counterbalanced Lift 500 lb. Capacity | AA8HHM 18F632 GL4 CWB71"3"28 1/2"43 1/2"12"€2,525.18
RFQ
GENIE GL10 CWB Counterbalanced Lift 350 lb. Capacity | AA8HHP 18F634 GL10 CWB132"3"28 1/2"43 1/2"12"€2,478.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE GL8 CWB Counterbalanced Lift 400 lb. Capacity