GENIE GL-8 STR Invertible Fork Straddle Lift 400 lb. | AE2QNY 4YZ86

GENIE GL-8 STR Invertible Fork Straddle Lift 400 lb.

Item: AE2QNY Model: GL-8 STRCross Ref: 4YZ86
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemInvertible Fork Straddle Lift
Capacity400 lbs.
Fork Width20 1/2"
Frame MaterialAluminum
Front Caster Dia.5"
Front Wheel Dia.2"
Length22 1/2"
Lifting Height Forks Down99"
Lifting Height Forks Up120 1/2"
Load Center12"
Overall Height67 1/2"
Overall Length42"
Rear Wheel Dia.8"
AssembledYes
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypeTread on Core
Base Inside Width36"
Base MaterialAluminum
Base Outside Width43 1/2"
Base TypeFixed Straddle
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.2"
Caster Wheel TypeSwivel
Caster Wheel Width1 1/2"
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Swivel with Brake, (2) Axle-Mounted
ColorBlue
FeaturesCan Be Used As A Hand Truck, Forklift Or Dolly, Loads In A Pickup Truck For Easy Transport, Telescoping Aluminum Frame
For Pallet TypeOpen
For Surface TypeConcrete
Fork Length22 1/2"
Fork Thickness1"
Fork TypeFixed Invertible
Frame FinishPowder Coated
Frame TypeFlat Back
Handle Height37"
Handle MaterialAluminum
IncludesHand Winch for Inverting Forks
Lift ControlHand Winch
Lift MechanismChain/Cable
Load Capacity400 lbs.
Maximum Lifting Height125"
Minimum Lifting Height3 1/2"
Non-marking Axle-mounted WheelsYes
Number Of Batteries0
OperationManual
Overall Height With Forks Lowered99"
Overall Height With Forks Raised125"
Overall Width43 1/2"
Weight145 lbs.
Width Across Forks27"
Width Between Forks25 1/2"

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)172.72
Ship length (cm)48.26
Ship width (cm)68.58
HS code8428900290
Country of OriginUS

Product Details:

Genie GL-8 STR lift is ideal for receiving / loading / transporting / lifting heavy materials, HVAC components, automotive parts, computer & server components and manufacturing tools from shelves / racks. It has a compact size & a versatile design for easily loading onto a pickup truck for convenient transport. This GL-8 STR lift is used intermittently in applications that require moving & lifting loads over short distances. It has a load capacity of 400 lb.

Features:

  • Genie GL-8 STR lift is suitable for use as a hand truck, forklift or dolly.
  • Its straddle base legs are positioned outside of its forks to distribute the load & stabilise the stackers.
  • These adjustable base legs can straddle pallets, appliances or bulky loads up to 36 inches (91 cm) in width.
  • This manual stacker has a hand winch with chains / cables to activate the lifting mechanism.
  • The winch's handle can be operated in reverse and features a hold-down mechanism to secure the load on the carriage for easy transport & storage.
  • Its durable steel forks can be inverted for easy access.
  • This lift has two 8-inch, non-marking, axle-mounted rear wheels and two 2-inch, front-swivel casters for rolling easily through concrete surfaces.

Compatible Accessories:

  • Genie 37148GT Platform: This load platform attaches to forks for use as a portable work table and handling odd-shaped loads.
  • Genie 37086GT Boom: This boom converts the lift into a vertical crane or hoist.
  • Genie 37172GT Ladder: This sturdy aluminium ladder can be attached to this lift to make it into a combination lift truck & stepladder to increase access during installation tasks.
  • Wheels & Casters: Users can attach optional pneumatic rear tires and a foot-release brake with this unit for better mobility.

Frequently Asked Questions:

Q. What is Genie GL-8 STR lift made of?

A. This Genie GL-8 STR lift has a base, telescoping frame & handle made of aluminium for corrosion resistance, light weight & durability. The frame is powder coated for extra protection. Its wheels are made of rubber for absorbing minor shocks.

Q. Does GL-8 STR lift feature a stopping mechanism?

A. Genie GL-8 STR lift's front swivel casters feature side pedal brakes for stopping the unit from moving while lifting loads.

Q. What is the lifting height of this Genie GL-8 STR lift?

A. Genie GL-8 STR lift can raise loads to heights ranging from 3-1/2 to 125 inches.

Product Variants

ProductModelLifting Height Forks UpFork WidthOverall LengthLoad CenterPrice
GENIE GL-10 STR Invertible Fork Straddle Lift 350 lb. | AE2QNT 4YZ81 GL-10 STR140"20 1/2"42"12"€2,187.98
GENIE GL-12 STR Invertible Fork Straddle Lift 350 lb. | AE2QNU 4YZ82 GL-12 STR165"20 1/2"42"12"€2,524.52
RFQ
GENIE GL-4 STR Invertible Fork Straddle Lift 500 lb. | AE2QNW 4YZ84 GL-4 STR71"20 1/2"42"12"€1,712.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE GL-8 STR Invertible Fork Straddle Lift 400 lb.