GENIE AWP-40S DC Aerial Work Platform, DC, 300 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KUF

GENIE AWP-40S DC Aerial Work Platform, DC, 300 lb Load Capacity, 9 ft 1 Inch Closed Height

Item: CP6KUF Model: AWP-40S DCCross Ref: 38R211
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Batteries IncludedYes
CastersYes
Closed Height109"
DriveNo
Drive WheelNo
Gross Vehicle Weight1130 lbs.
Ground Clearance1.797"
Handrail Height44 3/4"
IncludesBattery Charger, Outriggers
Indoor/outdoorIndoor
Load Capacity300 lbs.
MastVertical Aluminum Mast
Max. Platform Height484"
Outrigger Footprint Length89"
Outrigger Footprint Width81"
Overall Length56"
Overall Width29"
Platform Width26"
Power SourceDC
Stowed Height109 1/2"
Elevated Platform Height484"
Features IncludedBattery Charger, Outriggers
Outrigger Length89"
Outrigger Width81"
StandardsANSI A92.3, CSA B354.1, EN 280, AS1418.10
Weight1130 lbs.

Shipping Info:

Ship weight (kg) 584.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPower SourceLoad CapacityClosed HeightDriveOverall LengthPlatform WidthOverall WidthStowed HeightPrice
GENIE AWP-20S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height | CP6KTK AWP-20S ACAC350 lbs.78"No49"26"29"78"€14,553.71
GENIE AWP-30S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height, Casters | CP6KTL AWP-30S ACAC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-25S AC Aerial Work Platform, AC, 350 lb Load, 6 ft 6 Inch Closed Heighters, Outriggers | CP6KTM AWP-25S ACAC350 lbs.78"No51 1/2"26"29"78"€15,654.36
GENIE AWP-36S AC Aerial Work Platform, AC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTN AWP-36S ACAC350 lbs.109"No55"26"29"109 1/2"€19,483.37
GENIE AWP-25S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTP AWP-25S DCDC350 lbs.78"No51 1/2"26"29"78"€15,957.75
GENIE AWP-30S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTQ AWP-30S DCDC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-36S DC Aerial Work Platform, DC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTR AWP-36S DCDC350 lbs.109"No55"26"29"109 1/2"€19,483.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE AWP-40S DC Aerial Work Platform, DC, 300 lb Load Capacity, 9 ft 1 Inch Closed Height