GENIE AWP-30S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height, Casters | CP6KTL

GENIE AWP-30S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height, Casters

Item: CP6KTL Model: AWP-30S ACCross Ref: 38R206
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
CastersYes
Closed Height78"
DriveNo
Drive WheelNo
Gross Vehicle Weight777 lbs.
Ground Clearance1.797"
Handrail Height44 3/4"
IncludesOutriggers
Indoor/outdoorIndoor
Load Capacity350 lbs.
MastVertical Aluminum Mast
Max. Platform Height354"
Outrigger Footprint Length69 1/4"
Outrigger Footprint Width61 1/4"
Overall Length53"
Overall Width29"
Platform Width26"
Power SourceAC
Stowed Height78"
Elevated Platform Height354"
Features IncludedOutriggers
Outrigger Length69.3"
Outrigger Width61.3"
StandardsANSI A92.3, CSA B354.1, EN 280, AS1418.10
Weight777 lbs.

Shipping Info:

Ship weight (kg) 349.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPower SourceLoad CapacityClosed HeightDriveOverall LengthPlatform WidthOverall WidthStowed HeightPrice
GENIE AWP-20S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height | CP6KTK AWP-20S ACAC350 lbs.78"No49"26"29"78"€14,553.71
GENIE AWP-25S AC Aerial Work Platform, AC, 350 lb Load, 6 ft 6 Inch Closed Heighters, Outriggers | CP6KTM AWP-25S ACAC350 lbs.78"No51 1/2"26"29"78"€15,654.36
GENIE AWP-36S AC Aerial Work Platform, AC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTN AWP-36S ACAC350 lbs.109"No55"26"29"109 1/2"€19,483.37
GENIE AWP-25S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTP AWP-25S DCDC350 lbs.78"No51 1/2"26"29"78"€15,957.75
GENIE AWP-30S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTQ AWP-30S DCDC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-36S DC Aerial Work Platform, DC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTR AWP-36S DCDC350 lbs.109"No55"26"29"109 1/2"€19,483.37
GENIE Z-33/18 Aerial Work Platform, Drive, DC, 500 lb Load Capacity, 6 ft 6 Inch Closed Height | CP6KTU Z-33/18---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE AWP-30S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height, Casters