GENIE AWP-20S DC Aerial Work Platform, DC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height | CP6KUK

GENIE AWP-20S DC Aerial Work Platform, DC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height

Item: CP6KUK Model: AWP-20S DCCross Ref: 38R203
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Batteries IncludedYes
CastersYes
Closed Height78"
DriveNo
Drive WheelNo
Gross Vehicle Weight766 lbs.
Ground Clearance1.797"
Handrail Height44 3/4"
IncludesBattery Charger, Outriggers
Indoor/outdoorIndoor
Load Capacity350 lbs.
MastVertical Aluminum Mast
Max. Platform Height20 ft.
Outrigger Footprint Length60 3/4"
Outrigger Footprint Width52 3/4"
Overall Length49"
Overall Width29"
Platform Width26"
Power SourceDC
Stowed Height78"
Elevated Platform Height240"
Features IncludedBattery Charger, Outriggers
Outrigger Length60.8"
Outrigger Width52.8"
StandardsANSI A92.3, CSA B354.1, EN 280, AS1418.10
Weight766 lbs.

Shipping Info:

Ship weight (kg) 344.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPower SourceLoad CapacityClosed HeightDriveOverall LengthPlatform WidthOverall WidthStowed HeightPrice
GENIE AWP-20S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height | CP6KTK AWP-20S ACAC350 lbs.78"No49"26"29"78"€14,553.71
GENIE AWP-30S AC Aerial Work Platform, AC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height, Casters | CP6KTL AWP-30S ACAC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-25S AC Aerial Work Platform, AC, 350 lb Load, 6 ft 6 Inch Closed Heighters, Outriggers | CP6KTM AWP-25S ACAC350 lbs.78"No51 1/2"26"29"78"€15,654.36
GENIE AWP-36S AC Aerial Work Platform, AC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTN AWP-36S ACAC350 lbs.109"No55"26"29"109 1/2"€19,483.37
GENIE AWP-25S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTP AWP-25S DCDC350 lbs.78"No51 1/2"26"29"78"€15,957.75
GENIE AWP-30S DC Aerial Work Platform, DC, 350 lb Load, 6 ft 6 Inch Closed Height, Batteries Included | CP6KTQ AWP-30S DCDC350 lbs.78"No53"26"29"78"€17,021.87
GENIE AWP-36S DC Aerial Work Platform, DC, 350 lb Load Capacity, 9 ft 1 Inch Closed Height | CP6KTR AWP-36S DCDC350 lbs.109"No55"26"29"109 1/2"€19,483.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE AWP-20S DC Aerial Work Platform, DC, 350 lb Load Capacity, 6 ft 6 Inch Closed Height