Flat Shipping

Flat Shipping at €24.99 + VAT

GENIE 503-0279-00 Tube Foam Insert, 2 PK | CR3BKV

GENIE 503-0279-00 Tube Foam Insert, 2 PK

Item: CR3BKV Model: 503-0279-00Cross Ref: 13R302
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Insert
Accessory Type14-29mm Tube Foam Inserts, Pk2
For Use With504-0039-00
Compatible With Manufacturer Model Number504-0039-00
Hold Capacity(4) 14 mm, (4) 29 mm Tubes
MaterialFoam
Overall Diameter1"
Product TypeTube Insert

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
GENIE 503-0280-00 Tube Foam Insert, 2 PK | CR3BKW 503-0280-00503-0280-002€43.15
GENIE 503-0278-00 Tube Foam Insert, 2 PK | CR3BKX 503-0278-00503-0278-002€41.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE 503-0279-00 Tube Foam Insert, 2 PK
€51.51 /unit