GENIE 32566-S Flat Pallet Fork 30 Inch Length Aluminium | AE2QNH 4YZ71

GENIE 32566-S Flat Pallet Fork 30 Inch Length Aluminium

Item: AE2QNH Model: 32566-SCross Ref: 4YZ71
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Pallet Fork
MaterialAluminum
Overall Length30"
Overall Width16" to 31"
Accessory TypeFlat Fork
AssembledYes
ColorBlue
Compatible Mfr. Model NumberMfr. No. SLA-5, SLA-10, SLA-15
Compatible With Product TypeManually Operated Lift
FeaturesEasily Lift Your Load Off Of Flat Surfaces
FinishPowder Coated
Fork Length30"
Fork Width2 1/2"
Overall Height7"
Weight81 lbs.

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)24.13
Ship length (cm)91.44
Ship width (cm)60.96
HS code8431390080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE 32566-S Flat Pallet Fork 30 Inch Length Aluminium