Flat Shipping

Flat Shipping at €24.99 + VAT

GENIE 105739GT Battery Charger, 24VDC | CP6KQL

GENIE 105739GT Battery Charger, 24VDC

Item: CP6KQL Model: 105739GTCross Ref: 41GT78
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
ApplicationCharger
Fits BrandGenie
For Use WithGenie Lift
For Use With Grainger Item Number38R218, 38R219, 38R220, 38R221, 38R222, 38R223, 38R224, 38R226, 38R227, 38R229, 38R230, 38R231, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246
For Use With Mfr. Model NumberGR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
Compatible With Grainger Part Number38R218, 38R219, 38R220, 38R221, 38R222, 38R223, 38R224, 38R226, 38R227, 38R229, 38R230, 38R231, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246
Compatible With Manufacturer Model NumberGR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
Product TypeCharger
Voltage24V

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationColorPrice
GENIE 39540GT Steady Tone Alarm | CP6KQF 39540GTWhite Noise AlarmBlack€22.84
GENIE 66817GT Base with NC Contact | CP6KQK 66817GTContact AssemblyBlack€26.52
GENIE 32469GT Pulley With Bearing | CP6KQM 32469GTPulley-€36.92
GENIE 37247-SGT Brake Kit | CP6KQP 37247-SGT--€451.48
GENIE 32453GT Caster Wheel, 8 Inch x 2 Inch | CP6KRE 32453GT--€52.24
GENIE 866127GT Air Cleaner Element, Kubota | CP6KRM 866127GT--€42.45
GENIE 47163GT Platform Extension Roller, 38R222/38R223/38R224/38R226/38R227/38R229/38R230/38R231 | CP6KRQ 47163GTPlatform Roller-€29.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE 105739GT Battery Charger, 24VDC