Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL RHMG650 Wood Soil Moisture Meter 9v | AF7CXV 20VC77

GENERAL TOOLS & INSTRUMENTS LLC RHMG650 Wood Soil Moisture Meter 9v

Item: AF7CXV Model: RHMG650Cross Ref: 20VC77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Soil Moisture Meter
Battery Type9V
Data StorageYes
Dew Point Range-76° to +140°
Display TypeLCD
Humidity Range0% rh to 100% rh
Memory20 Readings
Min./max. MemoryYes
Number Of Species Of Wood0
Temp. Range-20° to +167°
Alert TypeDigital Display, Sound
Batteries IncludedYes
Battery Run Time4 hrs.
Battery Size9V
Battery Voltage9V
Calibration Certificate Type - NewNot Certified
Compatible MaterialWood
Digital Display Screen TypeLCD With Backlight
FeaturesAuto Power Off
IncludesExternal Pin Type Moisture Probe, Pouch
Includes Remote Probe - NewRemote Probe Included
Manufacturer Warranty Length1 yr.
Maximum Dew Point Measured140°F
Maximum Measurement Depth - New3/4"
Maximum Moisture Content Measured99.9%
Maximum Operating Temperature110°F
Maximum Pin Non-wooden Building Material Measurement - New99.9%
Maximum Pin Wood Measurement - New99.9%
Maximum Pinless Non-wooden Building Material Measurement - New99.9%
Maximum Pinless Wood Measurement - New99.9%
Maximum Relative Humidity Measured100%
Maximum Temperature Measured167°F
Minimum Dew Point Measured-76°F
Minimum Moisture Content Measured0%
Minimum Operating Temperature32°F
Minimum Pin Non-wooden Building Material Measurement - New0%
Minimum Pin Wood Measurement - New0%
Minimum Pinless Non-wooden Building Material Measurement - New0%
Minimum Pinless Wood Measurement - New0%
Minimum Relative Humidity Measured0%
Minimum Temperature Measured-20°F
Moisture Content Accuracy+/-3%
Number Of Batteries Required1
Number Of Digits3
Parameters Measured - NewAbsolute Humidity, Air Temperature, GPP, Moisture, Relative Humidity
Probe TypePin, Pinless
Probes IncludedImpact Pin Probe
Probes IncludedFlat Pinless, Impact Pin
Product TypeMoisture Meter

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)20.83
Ship length (cm)13.21
Ship width (cm)6.1
HS code9025803500

Product Details:

    • Special Features: The RHMG650 Has The Ability to Store/Recall 20 Pairs of Readings with Settable High and Low Alarms for RH, Relative Moisture Level and Absolute Moisture Level, The Backlit LCD Has 3-Digit Primary Readout 4-Digit Secondary Readout, Also Featured is The M

Product Variants

ProductModelTemp. RangeData StorageMin./max. MemoryMemoryDisplay TypeBattery TypeHumidity RangeNumber Of Species Of WoodPrice
GENERAL DSMM600 Wood Soil Moisture Meter 9v | AF7CXJ 20VC74 DSMM60016° to 122°NoNoNoLCD9V--€73.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC RHMG650 Wood Soil Moisture Meter 9v
€355.24 /unit