Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL REF113ATC Refractometer, Brix, 0% To 32% Brix Range | CP6KPU

GENERAL TOOLS & INSTRUMENTS LLC REF113ATC Refractometer, Brix

Item: CP6KPU Model: REF113ATCCross Ref: 9LAE9
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemRefractometer
Automatic Temp. CompensationNo
Diameter1.57"
FeaturesCalibration Screen, Cushioned Rubber Eyepiece, Metal Body, Non-Roll Stand, Prism Mounted In High Impact Plastic, Rubber Hand Grip Blocks Hand Heat
Freezing Point+22.8°F Brix to +32°F
FunctionMeasures The Concentration Of An Aqueous Solution By Measuring Its Refractive Index
IncludesCalibration Screwdriver, Carrying Case, Plastic Pipette
Length6.203"
Range0% to 32%
Range Percentage0°Bx to 32°Bx
Resolution0.002
Specific Gravity1 to 1.1389
TypeBrix
Accuracy+/-0.2 %
Automatic Temperature Compensation - Maximum30°C
Automatic Temperature Compensation - Minimum0°C
Automatic Temperature Compensation IncludedManual
Brix Percentage - Max32%
Brix Percentage - Min0% Brix
Display TypeAnalog
Includes Zero % AdjustZero% Adjust
Manufacturer Warranty Length1 yr.
Mounting TypeHandheld
Overall Depth6 1/4"
Overall Height1 1/2"
Overall Width6 7/8"
Product TypeRefractometer
Refractive Index - Max32
Test ParametersBrix

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC REF113ATC Refractometer, Brix