Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL 759563 Telescoping 3x Mirror Tab | AC9WEN 3KXW2

GENERAL TOOLS & INSTRUMENTS LLC 759563 Telescoping 3x Mirror Tab

Item: AC9WEN Model: 759563Cross Ref: 3KXW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Mirror
Handle MaterialVinyl
Number Of Pieces1
Shaft MaterialStainless Steel
Swivel TypeDouble Ball Joint
Thread Length8.5" to 29"
TypeTelescoping
Base TypeStandard
Compressed Length8 1/2"
Extended Length - Maximum29"
FeaturesCorrosion Resistant
FinishPolished
Handle StyleErgonomic
Included WheelsWheels Not Included
Magnification3x
Mirror Adjustment - Maximum360°
Mirror MaterialGlass
Mirror ShapeRound
Mirror Size2 1/2" Dia
Shaft TypeTelescoping
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.56
Ship length (cm)24.64
Ship width (cm)9.65
HS code9013802000
Country of OriginCN

Product Variants

ProductModelHandle MaterialShapeSwivel TypeMaterialNumber Of PiecesHandle FinishThread LengthPrice
GENERAL 5562 Metal Inspection Mirror 2 x 3-3/4in | AC9WEV 3KXY4 5562Metal-Ball Swivel-1--€22.49
GENERAL 5563 Metal Inspection Mirror 3 3/4 Inch Rnd | AC9WEW 3KXY7 5563Metal-Dual Ball And Socket Joints-1--€25.30
GENERAL 759570 Telescopic Mirror 2-1/4 x 3-1/2 x 34in | AC9WFB 3KXZ7 759570Stainless Steel-Double Ball Joint-1--€21.05
GENERAL 558 Adjustable Glass Oval Inspection Mirror | AC9WJF 3KYA1 558--Double Ball Joint-1Chrome Plated-€16.32
GENERAL 80560 Inspection Mirror 12-1/4 To 33 Inch Length Led | AF2GAW 6TFG5 80560PlasticRectanglular-Glass1--€25.89
GENERAL 555 Inspection Mirror 8-5/8 Inch Length | AH9AEU 39EP60 555AluminumCircularBall JointGlass1--€15.36
GENERAL 557 Inspection Mirror 8-5/8 Inch Length Circular | AH9AEV 39EP61 557AluminumCircularBall JointGlass1--€19.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC 759563 Telescoping 3x Mirror Tab
€24.74 /unit