Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL 120 Tubing Cutter Steel 1/8 Inch to 1-1/8 Inch | AH9ADM 39EP28

GENERAL TOOLS & INSTRUMENTS LLC 120 Tubing Cutter Steel 1/8 Inch to 1-1/8 Inch

Item: AH9ADM Model: 120Cross Ref: 39EP28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing Cutter
Blade MaterialTool Steel
Body MaterialSteel
Cutting ActionManual
Cutting Capacity1/8" to 1 1/8"
Overall Length5 1/4"
Replacement WheelMfr. No. RW121/2, Mfr. No. RW122
Cutter TypeManual
FeaturesComfort Grip, Contoured Shape, Fold-Out Reamer, Full-Size, Storage Space In Handle
Handle DesignContoured
Material ApplicationAluminum, Brass, Copper, Stainless Steel
Maximum Cutting Capacity1 3/16"
Minimum Cutting Capacity3/16"
Product TypeTubing Cutter
Replacement BladeMfr. No. RW121/2, Mfr. No. RW122
Tool Length5 1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.06
Ship length (cm)22.1
Ship width (cm)9.65
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC 120 Tubing Cutter Steel 1/8 Inch to 1-1/8 Inch
€22.07 /unit