Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC U038C010 Power Outlet 6-20R 5-20R2GFCI 9 x 17 100A | AE7RRD 6ADG9

GENERAL ELECTRIC U038C010 Power Outlet 6-20R 5-20R2GFCI 9 x 17 100A

Item: AE7RRD Model: U038C010Cross Ref: 6ADG9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
Amps100A
Cabinet Inside Height17"
Cabinet Inside Width9"
Circuit BreakerYes
Circuit Breaker Amp Rating20A
Current Rating100A
Depth5.187"
FeaturesCabinet Size 9X17
GfciYes
Height7 3/8"
Housing MaterialSteel
MaterialSteel
Overall Depth5 3/16"
Overall Height7 3/8"
Overall Width9 3/4"
Voltage120/240V
Width9 3/4"
Device TypeUnmetered Power Outlet
Mounting LocationSurface
Nema Enclosure Rating3R
StandardsUL LISTED
Voltage Rating120/240V AC

Shipping Info:

Ship weight (kg) 6.66
Ship height (cm)14.22
Ship length (cm)45.21
Ship width (cm)25.15
HS code8537109070
Country of OriginUS

Product Variants

ProductModelAmpsHeightCurrent RatingMaterialVoltageDepthProtectionPrice
GENERAL ELECTRIC U010 Power Outlet 5-20R2 5 x 7 120V 20A | AE7RQP 6ADF6 U010-7 1/8"20ASteel-5.187"None€132.65
GENERAL ELECTRIC U010010 Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQQ 6ADF7 U010010-7 1/8"20ASteel-5.187"None€140.05
GENERAL ELECTRIC U010010GRP Power Outlet 5-20R2GFCI 5 x 7 120V 20A Green | AE7RQR 6ADF8 U010010GRP-7 1/8"20ASteel-5.187"None€170.08
GENERAL ELECTRIC U010C010 Power Outlet 6 x 9 120V 20A | AE7RQT 6ADF9 U010C010-9 1/8"20ASteel-5.187"-€294.82
GENERAL ELECTRIC U010S010GRP Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQU 6ADG0 U010S010GRP-7 1/8"20ASteel-5.187"None€176.70
GENERAL ELECTRIC U011010 Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQV 6ADG1 U011010-7 1/8"20ASteel-5.187"None€178.75
GENERAL ELECTRIC U011C010 Power Outlet 5-20R2GFCI 6 x 14 120/240V | AE7RQW 6ADG2 U011C01070A14 3/8"70ASteel120/240V5.187"-€519.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC U038C010 Power Outlet 6-20R 5-20R2GFCI 9 x 17 100A