Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC U011C010 Power Outlet 5-20R2GFCI 6 x 14 120/240V | AE7RQW 6ADG2

GENERAL ELECTRIC U011C010 Power Outlet 5-20R2GFCI 6 x 14 120/240V

Item: AE7RQW Model: U011C010Cross Ref: 6ADG2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€495.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
Amps70A
Cabinet Inside Height14"
Cabinet Inside Width6"
Current Rating70A
Depth5.187"
FeaturesCabinet Size 6X14
GfciYes
Height14 3/8"
Housing MaterialSteel
MaterialSteel
Overall Depth5 3/16"
Overall Height14 3/8"
Overall Width7 1/4"
Voltage120/240V
Width7 1/4"
Device TypeUnmetered Power Outlet
Mounting LocationSurface
Nema Enclosure Rating3R
StandardsCUL LISTED, UL LISTED
Voltage Rating120/240V AC

Shipping Info:

Ship weight (kg) 4.0725
Ship height (cm)13.72
Ship length (cm)37.08
Ship width (cm)18.03
HS code8537109070
Country of OriginUS

Product Variants

ProductModelAmpsHeightCurrent RatingMaterialVoltageDepthProtectionPrice
GENERAL ELECTRIC U010 Power Outlet 5-20R2 5 x 7 120V 20A | AE7RQP 6ADF6 U010-7 1/8"20ASteel-5.187"None€132.65
GENERAL ELECTRIC U010010 Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQQ 6ADF7 U010010-7 1/8"20ASteel-5.187"None€140.05
GENERAL ELECTRIC U010010GRP Power Outlet 5-20R2GFCI 5 x 7 120V 20A Green | AE7RQR 6ADF8 U010010GRP-7 1/8"20ASteel-5.187"None€170.08
GENERAL ELECTRIC U010C010 Power Outlet 6 x 9 120V 20A | AE7RQT 6ADF9 U010C010-9 1/8"20ASteel-5.187"-€294.82
GENERAL ELECTRIC U010S010GRP Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQU 6ADG0 U010S010GRP-7 1/8"20ASteel-5.187"None€176.70
GENERAL ELECTRIC U011010 Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQV 6ADG1 U011010-7 1/8"20ASteel-5.187"None€178.75
GENERAL ELECTRIC U012010 Power Outlet 5-20R2GFCI 5 x 7 120V 20A | AE7RQX 6ADG3 U012010-7 1/8"20ASteel-5.187"None€201.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC U011C010 Power Outlet 5-20R2GFCI 6 x 14 120/240V
€495.86 /unit