GENERAL ELECTRIC TJK636F000 Circuit Breaker Bolt-on 600 Amp 600vac 3p 30kaic@480v | AG8WFH

GENERAL ELECTRIC TJK636F000 Molded Case Circuit Breaker, Bolt-on, 600 A, 600 VAC

Item: AG8WFH Model: TJK636F000
Limited Availability
€4,940.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating30 kAIC @ 480V
Frame TypeTJK
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • TJK Series molded case circuit breaker designed to offer superior protection against overloads in panelboards and other sensitive electrical circuits
    • Features a thermal-magnetic trip unit to provide both instantaneous and long-time current limiting protection with an interrupt capacity of 30 kAIC at 480 VAC
    • Bolt-on mounting style for holding the breaker in place and lug terminal connections to accommodate conductors of varying sizes
    • UL 489 listed, CSA certified and IEC 60947 / RoHS / VDE / ABS rated

Product Variants

ProductModelMPNPrice
GENERAL ELECTRIC TJK436125WL Circuit Breaker Feed-thru 125 Amp 600vac 3p 30kaic@480v | AG8WED TJK436125WLTJK436125WL-
RFQ
GENERAL ELECTRIC TJK436150WL Circuit Breaker Feed-thru 150 Amp 600vac 3p 30kaic@480v | AG8WEE TJK436150WLTJK436150WL-
RFQ
GENERAL ELECTRIC TJK436175WL Circuit Breaker Feed-thru 175 Amp 600vac 3p 30kaic@480v | AG8WEF TJK436175WLTJK436175WL-
RFQ
GENERAL ELECTRIC TJK436200WL Circuit Breaker Feed-thru 200 Amp 600vac 3p 30kaic@480v | AG8WEG TJK436200WLTJK436200WL-
RFQ
GENERAL ELECTRIC TJK436225WL Circuit Breaker Feed-thru 225 Amp 600vac 3p 30kaic@480v | AG8WEH TJK436225WLTJK436225WL-
RFQ
GENERAL ELECTRIC TJK436250WL Circuit Breaker Feed-thru 250 Amp 600vac 3p 30kaic@480v | AG8WEJ TJK436250WLTJK436250WL€4,940.51
RFQ
GENERAL ELECTRIC TJK436300WL Circuit Breaker Feed-thru 300 Amp 600vac 3p 30kaic@480v | AG8WEK TJK436300WLTJK436300WL€4,940.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TJK636F000 Molded Case Circuit Breaker, Bolt-on, 600 A, 600 VAC
€4,940.51 /unit