PARKER 398PD-4-4 Coupler, 1/4 Inch Outside Diameter, Brass

Item: BT7EYE Model: 398PD-4-4Cross Ref: 791AL4
Limited Availability
€144.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
ApplicationAir Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery
Body FinishChrome Plated
Body MaterialBrass
Compatible Tube MaterialNylon, Polyethylene, Polypropylene, Vinyl
Connection TypeTube To Pipe
FinishChrome Plated
Fitting Side A Connection TypeCompression
MaterialBrass
Max. Operating Pressure150 psi
Max. Operating Temp.65°C
Min. Operating Temp.-17°C
Pipe Size1/8"
Ring MaterialBuna N
ShapeDouble End Shutoff
Sleeve MaterialAcetal Copolymer
StyleTube To Pipe
Tube Outside Dia.1/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship length (cm)7.46
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. Operating Temp.Max. Operating PressureShapePipe SizeHex SizeTube Outside Dia.Pkg. Qty.Price
PARKER 391P-4-2 Pipe Coupler Metal 1/4 Inch 1/8 Inch - Pack Of 5 | AE6QRQ 5UNL0 391P-4-2CompressionBrass150°C145 psiCoupler Body1/8"1/2"1/4"1€115.75
PARKER 391P-4-4 Pipe Coupler Metal 1/4 Inch 1/4 Inch - Pack Of 5 | AE6QRR 5UNL1 391P-4-4CompressionBrass65°C150 psiCoupler Body1/4"0.562"1/4"1€193.64
PARKER 391P-6-4 Pipe Coupler Metal 3/8 Inch 1/4 Inch - Pack Of 5 | AE6QRT 5UNL2 391P-6-4CompressionBrass65°C150 psiCoupler Body1/4"5/8"3/8"1€206.33
PARKER 392P-4-4 Bulkhead Coupler Metal 1/4 Inch - pack of 5 | AE6QRU 5UNL3 392P-4-4CompressionBrass65°C150 psiBulkhead Body-5/8"1/4"5€228.33
PARKER 392P-6-6 Bulkhead coupler Metal 3/8 Inch - pack of 5 | AE6QRV 5UNL4 392P-6-6CompressionBrass65°C150 psiBulkhead Body-0.812"3/8"1€320.13
PARKER 393P-4-4 Through Type Coupler Metal 1/4 Inch - Pack Of 5 | AE6QRW 5UNL5 393P-4-4CompressionBrass65°C150 psiThrough Type Insert-0.438"1/4"1€119.27
PARKER 393P-6-6 Through Type Coupler Metal 3/8 Inch - Pack Of 5 | AE6QRX 5UNL6 393P-6-6CompressionBrass65°C150 psiThrough Type Insert-1/2"3/8"1€170.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 398PD-4-4 Coupler, 1/4 Inch Outside Diameter, Brass
€144.03 /unit