Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQL2130GFEP Circuit Breaker, THQL Frame Type, 240 Volts, 30 Amp., 2 Pole, AC Voltage | CE6KMV

GENERAL ELECTRIC THQL2130GFEP Molded Case Circuit Breaker, 2P, 30A, 10kAIC @ 240V

Item: CE6KMV Model: THQL2130GFEP
In Stock : 151 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€426.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps30A
Frame TypeTHQL
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.353
Ship height (cm)5.08
Ship length (cm)6.05
Ship width (cm)6.91

Product Details:

    • GE THQL2130GFEP circuit breaker designed to protect electrical downstream components against fault currents
    • Thermal magnetic trip unit provides instant response to severe short circuits while preventing nuisance tripping on mild overloads
    • Plug-in connection for easy installation and load side lug terminals for hassle-free wiring
    • Accommodates a factory-installed shunt trip (120VAC) for remote opening of contacts through a secondary power source
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL2130GFEP Molded Case Circuit Breaker, 2P, 30A, 10kAIC @ 240V
€426.34 /unit