GENERAL ELECTRIC THQL2115GFEP Circuit Breaker, THQL Frame Type, 240 Volts, 15 Amp., 2 Pole, AC Voltage | CE6KML

GENERAL ELECTRIC THQL2115GFEP Plug-In Circuit Breaker, 15A, 2P, 10kAIC at 240V, 1 Phase

Item: CE6KML Model: THQL2115GFEP
Limited Availability
€426.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps15A
Frame TypeTHQL
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.353

Product Details:

    • GE THQL2115GFEP Q-Line series circuit breaker designed for limiting let-through currents for providing protection to downstream components in power distribution applications
    • Features plug-in design with load-side lug terminals for ease-of-installation & wiring
    • Non-interchangeable thermal magnetic trip offers both long time & instantaneous trip functions with ground fault protection
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL2115GFEP Plug-In Circuit Breaker, 15A, 2P, 10kAIC at 240V, 1 Phase
€426.34 /unit