Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQL2115 Circuit Breaker, THQL Frame Type, 240 Volts, 15 Amp., 2 Pole, AC Voltage | CE6KMH

GENERAL ELECTRIC THQL2115 Double Pole Circuit Breaker, 15A, 10kAIC at 120V, DIN Rail

Item: CE6KMH Model: THQL2115Cross Ref: 3HXK5
In Stock : 478 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps15A
Frame TypeTHQL
Number Of Poles2
Voltage240V AC
Voltage TypeAC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
Depth2.38"
Length3.28"
PhaseSingle
StandardsUL LISTED
Width2"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)6.05
Ship length (cm)8.33
Ship width (cm)5.08

Product Details:

    • GE THQL2115 circuit breaker designed for installation within switchboards & industrial control panels for protecting connected circuits & equipment against power surges
    • Features thermal magnetic trip for providing instantaneous & long time trip functions
    • Load side lug terminals with plug in DIN rail mounting design for ease-of-wiring and hassle-free installation & replacement
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL2115 Double Pole Circuit Breaker, 15A, 10kAIC at 120V, DIN Rail
€28.61 /unit