Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THHQL21125 Circuit Breaker, THQL Frame Type, 240 Volts, 125 Amp., 2 Pole, AC Voltage | CE6KKM

GENERAL ELECTRIC THHQL21125 Molded Case Circuit Breaker, Q Line, 125A, 120 / 240VAC

Item: CE6KKM Model: THHQL21125
In Stock : 60 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€395.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps125A
Frame TypeTHQL
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)6.05
Ship width (cm)6.91

Product Details:

    • GE THHQL21125 molded case circuit breaker designed to prevent electrical components from short-circuiting or overloading
    • Features thermal-magnetic trip for both instantaneous & time delayed protection
    • Equipped with load side lug terminals for accommodating copper & aluminium wiring and plug-in mounting for smooth installation in panelboards
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL21125 Molded Case Circuit Breaker, Q Line, 125A, 120 / 240VAC
€395.90 /unit