Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THHQL1120GFT Circuit Breaker, THQL Frame Type, 120 Volts, 20 Amp., 1 Pole, AC Voltage | CE6KKL

GENERAL ELECTRIC THHQL1120GFT Molded Case Circuit Breaker, Q Line, GFCI, 20A, 120/240VAC

Item: CE6KKL Model: THHQL1120GFT
In Stock : 65 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€254.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps20A
Frame TypeTHQL
Number Of Poles1
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.2042
Ship height (cm)2.54
Ship length (cm)6.05
Ship width (cm)6.91

Product Details:

    • GE THHQL1120GFT Q-Line ground fault circuit interrupter (GFCI) designed to prevent electrical and fire hazards in kitchen, laundary and wet areas
    • Features thermal-magnetic trip for both instantaneous & time delayed protection and self test mechanism to indicate end of life of molded case circuit breaker
    • Equipped with load side lug terminals for accommodating copper and aluminium wiring
    • Plug-in mounting for smooth installation in panelboards
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL1120GFT Molded Case Circuit Breaker, Q Line, GFCI, 20A, 120/240VAC
€254.74 /unit