Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THED124080WL Circuit Breaker, TED Frame Type, 480 Volts, 80 Amp., 2 Pole, AC Voltage | CE6KFA

GENERAL ELECTRIC THED124080WL Molded Case Circuit Breaker, 25kAIC at 480VAC, 2 Pole

Item: CE6KFA Model: THED124080WL
In Stock : 12 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,050.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps80A
Frame TypeTED
Number Of Poles2
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)10.8
Ship length (cm)9.53
Ship width (cm)16.51

Product Details:

    • GE THED124080WL feed-thru circuit breaker ideal for protection against current overloads & short circuits in power distribution applications
    • Features line & load side lug terminals for ease-of-wiring & eliminating loose connections
    • Thermal magnetic trip for providing both long time & instantaneous trip functions for instantly reacting against severe short-circuits while avoiding tripping on mild overloads
    • UL-listed

Product Variants

ProductModelNumber Of PolesAmpsVoltageVoltage TypeFrame TypePrice
GENERAL ELECTRIC TED113040 Circuit Breaker, TED Frame Type, 277 Volts, 40 Amp., 1 Pole, AC Voltage | CE6KCZ TED113040140A277V ACACTED€276.76
RFQ
GENERAL ELECTRIC TED113080 Circuit Breaker, TED Frame Type, 277 Volts, 80 Amp., 1 Pole, AC Voltage | CE6KDA TED113080180A277V ACACTED€296.70
RFQ
GENERAL ELECTRIC TED113090 Circuit Breaker, TED Frame Type, 277 Volts, 90 Amp., 1 Pole, AC Voltage | CE6KDB TED113090190A277V ACACTED€296.70
RFQ
GENERAL ELECTRIC TED124Y100 Circuit Breaker, TED Frame Type, 480 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KDC TED124Y1002100A-ACTED-
RFQ
GENERAL ELECTRIC TED124YT100 Feed-Thru Circuit Breaker, TED Frame Type, 480 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KDD TED124YT100-----€587.55
RFQ
GENERAL ELECTRIC TED134010WL Circuit Breaker, TED Frame Type, 480 Volts, 10 Amp., 3 Pole, AC Voltage | CE6KDE TED134010WL310A-ACTED€610.82
GENERAL ELECTRIC TED134015WL Circuit Breaker, TED Frame Type, 480 Volts, 15 Amp., 3 Pole, AC Voltage | CE6KDF TED134015WL315A-ACTED€723.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THED124080WL Molded Case Circuit Breaker, 25kAIC at 480VAC, 2 Pole
€1,050.04 /unit