Flat Shipping

Flat Shipping at €24.99 + VAT

CELLUCAP 6512EWHLXXX Disposable Lab Coat, Polypropylene, Light Duty, Serged Seam, White, Cellucap, 3Xl, 50 PK | CQ8LFV

CELLUCAP 6512EWHLXXX Disposable Lab Coat, Polypropylene, Light Duty, Serged Seam, White, 3Xl, 50 Pk

Item: CQ8LFV Model: 6512EWHLXXXCross Ref: 40N251
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Anti-staticNo
Chest Size - Maximum52"
Chest Size - Minimum48"
Cleanroom ClassISO 7 (Class 10000) And Above
Closure TypeHook And Loop
Collar StylePlain
ColorWhite
Cuff StyleElastic
Fits Chest Size48" to 52"
Garment StyleShirt
Hazard Protection TypeNon Hazardous Dry Particulates
Iso ClassClass 7
Length33"
MaterialPolypropylene
Material PerformanceLight Duty
Maximum Chest Size52"
Minimum Chest Size48"
Overall Length32 1/2"
Protection TypeLiquid And Particulate
Seam StyleSerged
Shirt MaterialPolypropylene
Sleeve Length TypeLong
Hazard TypeNon-Hazardous Dry Particulates
Size3XL

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialClosure TypeSizeWrist ClosureCuff StyleFits Chest SizeCollar StylePkg. Qty.Price
CELLUCAP 3317SGRA Disposable Coat, Polypropylene, White | CQ8LER 3317SGRAWhitePolypropyleneSnapsSElasticElastic--1€2.79
CELLUCAP 3302EWSL Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LET 3302EWSLWhitePolypropyleneSnapsLElasticElastic42" to 46"Mandarin25€60.11
CELLUCAP 3302EWSXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEU 3302EWSXXXWhitePolypropyleneSnaps-ElasticElastic48" to 52"Mandarin25€62.26
CELLUCAP 3317X Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEV 3317XWhitePolypropyleneSnapsXLElasticElastic44" to 48"Mandarin25€69.18
CELLUCAP 3302EWSXXXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEW 3302EWSXXXXXWhitePolypropyleneSnaps5XLElasticElastic52" to 56"Mandarin25€70.03
CELLUCAP 3302EWSXXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEX 3302EWSXXXXWhitePolypropyleneSnaps4XLElasticElastic50" to 54"Mandarin25€65.88
CELLUCAP 3302EWSS Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEY 3302EWSSWhitePolypropyleneSnapsSElasticElastic38" to 42"Mandarin25€60.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP 6512EWHLXXX Disposable Lab Coat, Polypropylene, Light Duty, Serged Seam, White, 3Xl, 50 Pk
€151.16 /unit